Flat Shipping

Flat Shipping at €24.99 + VAT

PAC STRAPPING PRODUCTS 5/8x.020HT-300 Steel Strapping 300 Feet Length 20 Mil | AA7UCN 16P042

PAC STRAPPING PRODUCTS 5/8x.020HT-300 Steel Strapping 300 Feet Length 20 Mil

Item: AA7UCN Model: 5/8x.020HT-300Cross Ref: 16P042
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Strapping
Breaking Strength1855 lbs.
Coil Width5/8"
Length300 ft.
Thickness0.02"
Width5/8"
WindRW
Astm NumberD3953-15
Carbon LevelHigh Carbon
Coil Weight13 lbs.
ColorBlack
Core Diameter2"
Dispenser Box TypeCorrugated Box
Heat TreatedYes
MaterialSteel
StandardsD3953-15
Strapping ApplicationPortable Standard Duty Steel
Strapping Length300 ft.
Strapping Width5/8"
Strapping WindRibbon

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)2.54
Ship length (cm)29.21
Ship width (cm)29.97
HS code7217905030
Country of OriginTW

Product Variants

ProductModelThicknessBreaking StrengthWindPrice
PAC STRAPPING PRODUCTS 1/2x.020HT-300 Steel Strapping 300 Feet Length 20 Mil | AA7UCM 16P041 1/2x.020HT-3000.02"1485 lbs.RW€145.94
PAC STRAPPING PRODUCTS 3/4x.029HT-200 Steel Strapping 29 Mil 200 Feet Length | AA7UCP 16P043 3/4x.029HT-2000.029"3205 lbs.RW€89.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAC STRAPPING PRODUCTS 5/8x.020HT-300 Steel Strapping 300 Feet Length 20 Mil
€136.35 /unit