Flat Shipping

Flat Shipping at €24.99 + VAT

PAC STRAPPING PRODUCTS 1/2x.020HT-300 Steel Strapping 300 Feet Length 20 Mil | AA7UCM 16P041

PAC STRAPPING PRODUCTS 1/2x.020HT-300 Steel Strapping 300 Feet Length 20 Mil

Item: AA7UCM Model: 1/2x.020HT-300Cross Ref: 16P041
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Strapping
Breaking Strength1485 lbs.
Coil Width1/2"
Length300 ft.
Thickness0.02"
Width1/2"
WindRW
Astm NumberD3953-15
Carbon LevelHigh Carbon
Coil Weight10 lbs.
ColorBlack
Core Diameter2"
Dispenser Box TypeCorrugated Box
Heat TreatedYes
MaterialSteel
StandardsD3953-15
Strapping ApplicationPortable Standard Duty Steel
Strapping Length300 ft.
Strapping Width1/2"
Strapping WindRibbon

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)2.29
Ship length (cm)29.72
Ship width (cm)28.96
HS code7217905030
Country of OriginUS

Product Variants

ProductModelThicknessBreaking StrengthWindPrice
PAC STRAPPING PRODUCTS 5/8x.020HT-300 Steel Strapping 300 Feet Length 20 Mil | AA7UCN 16P042 5/8x.020HT-3000.02"1855 lbs.RW€128.78
PAC STRAPPING PRODUCTS 3/4x.029HT-200 Steel Strapping 29 Mil 200 Feet Length | AA7UCP 16P043 3/4x.029HT-2000.029"3205 lbs.RW€89.07

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PAC STRAPPING PRODUCTS 1/2x.020HT-300 Steel Strapping 300 Feet Length 20 Mil
€149.12 /unit