OZ LIFTING PRODUCTS OZSR100-10CH  | CW8LHJ

OZ LIFTING PRODUCTS OZSR100-10CH Manual Chain Hoist, Hook Mounted - No Trolley, 20000 lb. Lifting Capacity

Item: CW8LHJ Model: OZSR100-10CHCross Ref: 807EZ0
In Stock

Get it by Thursday, Jun 12

€7,669.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialSteel
Chain MaterialDacromet
ColorWhite
For Max. Beam Flange HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Minimum Beam Flange WidthNot Applicable
Headroom30 23/32"
Includes BrakeBrake Included
Includes ClutchNot Applicable
Lever LengthNot Applicable
Lifting Hook Opening Width1 15/16"
Lifting Hook TypeSwivel Hook With Safety Latch
Maximum Pulling CapacityNot Applicable
Minimum Retracted Length30 23/32"
Number Of Load Chains1
Operating PositionNot Applicable
Overload Protection IncludedNo
Power SourceManual
Brake TypeWeston Style
Chain GradeGrade 80
FeaturesCopper Plated Hooks, Copper Riveted Id Tags, Dacromet Finish Load Chain, forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Lift Length10 ft.
Lifting Capacity20000 lbs.
Lifting Hook MaterialForged Copper Plated
Mount TypeHook Mounted - No Trolley
Number Of Reeves4
Pull Force To Lift Rated Load87 lbs.
Tonnage - Lifting Capacity10 ton.

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)43.18
Ship length (cm)53.34
Ship width (cm)30.48
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZSR100-10CH Manual Chain Hoist, Hook Mounted - No Trolley, 20000 lb. Lifting Capacity
€7,669.81 /unit