OZ LIFTING PRODUCTS OZPED4 Mounting Base, Pedestal, Steel, Zinc Plated, 2, 500 Lb Capacity | CT7BNX

OZ LIFTING PRODUCTS OZPED4 Mounting Base, Pedestal, Steel, Zinc Plated, 2500 Lb Capacity

Item: CT7BNX Model: OZPED4Cross Ref: 54YM59
In Stock

Get it by Thursday, Jun 12

€936.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
Base TypePedestal
ColorYellow
Depth16"
Dimensions14.88" x 16" x 16"
FinishZinc Plated
For Mast Diameter4 14/25"
For Use With Grainger Item Number54YM57, 55VE62
For Use With Mfr. Model NumberOZ2500DAV, OZTP2500DAV
Height14 22/25"
IncludesMounting Template
Mast Dia.5 14/25"
MaterialSteel
Max. Load Capacity2500 lbs.
Mounting Hole Dia.0.69"
Overall Depth16"
Overall Height14 22/25"
Width16"
Compatible With Grainger Part Number54YM57, 55VE62
Compatible With Manufacturer Part NumberOZ2500DAV, OZTP2500DAV
Hxwxd14.88" x 16" x 16"
Maximum Load Capacity2500 lbs.
Mount Hole Diameter0.69"
Overall Width16"

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)40.64
Ship length (cm)40.64
Ship width (cm)40.64
HS code8426910000
Country of OriginUS

Product Variants

ProductModelMax. Load CapacityHeightMast Dia.ColorMounting Hole Dia.Base TypeDimensionsFor Mast DiameterPrice
OZ LIFTING PRODUCTS OZPED1 Mounting Base, Floor Mount, Steel, Mil-Spec Zinc Plated | CT7BNU OZPED11200 lbs.14 3/4"-Yellow0.67"Pedestal14.75" x 16" x 16"3.62"€614.17
OZ LIFTING PRODUCTS OZWALL2 Mounting Base, Pedestal, Steel, Zinc Plated | CT7BNV OZWALL2--3"Silver----€459.17
OZ LIFTING PRODUCTS OZPED2 Mounting Base, Pedestal, Steel, Zinc Plated, 1000 Lb Capacity | CT7BNW OZPED21000 lbs.15 1/2"-Yellow0.53"Pedestal15 1/2" x 11 1/2" x 11 1/2"3.05"€468.38
OZ LIFTING PRODUCTS OZPED3 Mounting Base, Pedestal, Steel, Zinc Plated, 500 Lb Capacity | CT7BNY OZPED3500 lbs.14 22/25"4"Silver0.53"Pedestal14.88" x 8.19" x 8.19"3.05"€347.86
OZ LIFTING PRODUCTS OZSOC2 Mounting Base, Socket, Steel, Zinc Plated, 1000 Lb Capacity | CT7BNZ OZSOC21000 lbs.14 1/2"-Yellow0.53"Socket14 1/2" x 11 1/2"3.05"€349.30
OZ LIFTING PRODUCTS OZSOC3 Mounting Base, Socket, Steel, Zinc Plated, 500 Lb Capacity | CT7BPA OZSOC3500 lbs.14 22/25"4"Silver0.53"Socket14.88" x 8.19"3.05"€304.77
OZ LIFTING PRODUCTS OZWALL4 Mounting Base, Wall, Steel, Zinc Plated, 2, 500 Lb Capacity | CT7BPB OZWALL42500 lbs.14 1/2"5 14/25"Silver0.69"Wall14.5" x 7.06" x 16"4 14/25"€923.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZPED4 Mounting Base, Pedestal, Steel, Zinc Plated, 2500 Lb Capacity
€936.69 /unit