OZ LIFTING PRODUCTS OZPED2 Mounting Base, Pedestal, Steel, Zinc Plated, 1000 Lb Capacity | CT7BNW

OZ LIFTING PRODUCTS OZPED2 Mounting Base, Pedestal, Steel, Zinc Plated, 1000 Lb Capacity

Item: CT7BNW Model: OZPED2Cross Ref: 48RD52
In Stock

Get it by Monday, Jun 16

€498.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
Base TypePedestal
ColorYellow
Dimensions15 1/2" x 11 1/2" x 11 1/2"
FinishZinc Plated
For Mast Diameter3.05"
For Use With Grainger Item Number48RD48, 48RD49, 48RD50, 54YM61, 54YM62, 54YM63
For Use With Mfr. Model NumberOZ1000DAV-1000, OZ1000DAV-ACW, OZ1000DAV-DCW, OZCF1200DAV-1000, OZCF1200DAV-ACW, OZCF1200DAV-DCW
Height15 1/2"
IncludesMounting Template
MaterialSteel
Max. Load Capacity1000 lbs.
Mounting Hole Dia.0.53"
Overall Depth11 1/2"
Sub-brandPedestal Base
Width11 1/2"
Compatible With Grainger Part Number48RD48, 48RD49, 48RD50, 54YM61, 54YM62, 54YM63
Compatible With Manufacturer Part NumberOZ1000DAV-1000, OZ1000DAV-ACW, OZ1000DAV-DCW, OZCF1200DAV-1000, OZCF1200DAV-ACW, OZCF1200DAV-DCW
Hxwxd15.5" x 11.5" x 11.5"
Maximum Load Capacity1000 lbs.
Mount Hole Diameter0.53"
Overall Height15 1/2"
Overall Width11 1/2"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)30.48
Ship length (cm)40.64
Ship width (cm)30.48
HS code8426300000
Country of OriginUS

Product Variants

ProductModelMax. Load CapacityHeightMast Dia.ColorMounting Hole Dia.Base TypeDimensionsFor Mast DiameterPrice
OZ LIFTING PRODUCTS OZPED1 Mounting Base, Floor Mount, Steel, Mil-Spec Zinc Plated | CT7BNU OZPED11200 lbs.14 3/4"-Yellow0.67"Pedestal14.75" x 16" x 16"3.62"€614.17
OZ LIFTING PRODUCTS OZWALL2 Mounting Base, Pedestal, Steel, Zinc Plated | CT7BNV OZWALL2--3"Silver----€459.17
OZ LIFTING PRODUCTS OZPED4 Mounting Base, Pedestal, Steel, Zinc Plated, 2, 500 Lb Capacity | CT7BNX OZPED42500 lbs.14 22/25"5 14/25"Yellow0.69"Pedestal14.88" x 16" x 16"4 14/25"€825.40
OZ LIFTING PRODUCTS OZPED3 Mounting Base, Pedestal, Steel, Zinc Plated, 500 Lb Capacity | CT7BNY OZPED3500 lbs.14 22/25"4"Silver0.53"Pedestal14.88" x 8.19" x 8.19"3.05"€347.86
OZ LIFTING PRODUCTS OZSOC2 Mounting Base, Socket, Steel, Zinc Plated, 1000 Lb Capacity | CT7BNZ OZSOC21000 lbs.14 1/2"-Yellow0.53"Socket14 1/2" x 11 1/2"3.05"€349.30
OZ LIFTING PRODUCTS OZSOC3 Mounting Base, Socket, Steel, Zinc Plated, 500 Lb Capacity | CT7BPA OZSOC3500 lbs.14 22/25"4"Silver0.53"Socket14.88" x 8.19"3.05"€304.77
OZ LIFTING PRODUCTS OZWALL4 Mounting Base, Wall, Steel, Zinc Plated, 2, 500 Lb Capacity | CT7BPB OZWALL42500 lbs.14 1/2"5 14/25"Silver0.69"Wall14.5" x 7.06" x 16"4 14/25"€923.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZPED2 Mounting Base, Pedestal, Steel, Zinc Plated, 1000 Lb Capacity
€498.86 /unit