OZ LIFTING PRODUCTS OZDCW Electric W Inch, 1, 200 Lb 1St Layer Load Capacity, 0.6 Hp Motor, Spur | CT7BND

OZ LIFTING PRODUCTS OZDCW Electric Winch, 1200 Lb 1St Layer Load Capacity, 0.6 Hp Motor, Spur

Item: CT7BND Model: OZDCWCross Ref: 48RD57
In Stock

Get it by Tuesday, Jun 10

€1,314.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Winch
1st Layer Line Speed5.5 FPM
1st Layer Load Capacity1200 lbs.
Body MaterialSteel
Body TypeEnclosed Gears
Clutch ReleaseNo
Clutch TypeNo Clutch
ColorBlack
Compatible LineWire Rope
ControlPendant
Controller Cord Length10 ft.
Drum Capacity Per Line Diameter45 ft. Per 1/4"
Electric Winch ItemElectric Winch
FinishPowder Coated
Free Spooling Clutch TypeOverload Limiting
Fully Wound Load Capacity1200 lbs.
Gear Ratio189:1
Gear TypeSpur
Handle Attachment TypeRemovable
Included ComponentsBrake, Pendant
Includes BrakeYes
Line LengthNot Applicable
Max. Cable Dia.0.3"
Max. Current10A
Max. Pull Capacity1200 lbs.
Max. Strap LengthNot Applicable
Maximum Lifting Capacity1200 lbs.
Maximum Line Diameter0.3"
Maximum Strap WidthNot Applicable
Mechanical BrakeYes
Motor Hp3/5 hp , 5/8 hp
No Load Line Speed21 FPM
Number Of Gear Settings1
Number Of Speeds1
Operating Voltage12V DC
OperationLifting, Pulling
Overall Height8 1/8"
Overall Length10 13/16"
Overall Width8 3/8"
Phase1
Pulley BlockNo
Recommended Line Dia.0.3"
Sub-brandElectric Winch
Winch TypeLifting, Pulling
ControlsPendant
Maximum Pulling Capacity1200 lbs.
Product TypeElectric Winch
Recommended Line Diameter3/10"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)22.86
HS code8425110000
Country of OriginUS

Product Variants

ProductModelOperating Voltage1st Layer Line SpeedMotor HpNo Load Line SpeedOperation1st Layer Load CapacityGear TypeGear RatioPrice
OZ LIFTING PRODUCTS OZACW Electric W Inch, 1, 200 Lb 1St Layer Load Capacity, 1 Hp Motor, Spur | CT7BNE OZACW115V AC12 FPM1 hp23 FPMLifting, Pulling1200 lbs.Spur189:1€950.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZDCW Electric Winch, 1200 Lb 1St Layer Load Capacity, 0.6 Hp Motor, Spur
€1,314.78 /unit