OZ LIFTING PRODUCTS OZ500DAV Davit Crane, 500 Lb Capacity, 27.5 Inch To 42 Inch Reach, 0 Inch To 960 Inch Lift Range | CT7BNA

OZ LIFTING PRODUCTS OZ500DAV Davit Crane, 500 Lb Capacity, 27.5 Inch To 42 Inch Reach, 0 Inch To 960 Inch Lift Range

Item: CT7BNA Model: OZ500DAVCross Ref: 54YM51
In Stock

Get it by Tuesday, Jun 10

€1,195.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDavit Crane
Body FinishZinc Plated
Body MaterialSteel
Boom Length AdjustabilityFixed
Capacity500 lbs.
ColorSilver
Control TypeManual Handle
DepthNot Applicable
FinishZinc Plated
Height Under Boom42"
IncludesDrill Drive Adaptor, Manual Brake Win, Steel Davit, Test Certificate
Lift Range0" to 960"
Mast Dia.3.05"
MaterialSteel
Max Extended Arm Load CapacityNot Applicable
Maximum Adjustable Boom Length42"
Minimum Adjustable Boom Length27 1/2"
Operation ModeManual
Overall Fixed Boom Length42"
Overall HeightNot Applicable
Power SourceManual
Swivel Angle360°
WidthNot Applicable
Boom Weight27 lbs.
Compatible Base Grainger Part Number54YM54,54YM55,54YM56
Included ComponentsDrill Adapter, Winch
Mast Weight23 lbs.
Maximum Lifting Height5.6 ft.

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)25.4
Ship length (cm)119.38
Ship width (cm)50.8
HS code8426910000
Country of OriginUS

Product Variants

ProductModelOverall WeightMast Dia.ColorMaterialControl TypeMaximum Adjustable Boom LengthMinimum Adjustable Boom LengthFinishPrice
OZ LIFTING PRODUCTS OZWALL1 Wall Mount Base, 1, 200 lb Capacity | CT7BLH OZWALL1-3.57"SilverSteel---Powder Coat€650.14
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP5 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach | CT7BLV OZ1200DAV-ACW-SP583 lbs.3.57"YellowCompositeWired Control66"22"-€5,031.09
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP2 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLW OZ1200DAV-SP283 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,230.68
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP3 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLX OZ1200DAV-SP383 lbs.3.57"YellowCompositeManual Handle66"22"High Gloss€5,266.65
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-DCW-SP9 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLY OZ1200DAV-DCW-SP983 lbs.3.57"YellowCompositeWired Control66"22"-€5,440.69
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-ACW-SP6 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BLZ OZ1200DAV-ACW-SP683 lbs.3.57"YellowCompositeWired Control66"22"High Gloss€5,253.47
RFQ
OZ LIFTING PRODUCTS OZ1200DAV-SP1 Davit Crane Kit, 1, 200 Lb Capacity, 22 Inch To 66 Inch Reach, Yellow, High Gloss | CT7BMA OZ1200DAV-SP183 lbs.3.57"YellowCompositeManual Handle66"22"-€5,159.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ500DAV Davit Crane, 500 Lb Capacity, 27.5 Inch To 42 Inch Reach, 0 Inch To 960 Inch Lift Range
€1,195.89 /unit