OZ LIFTING PRODUCTS OZ300-20LHOP Lever Chain Hoist Capacity 6000lb Lift 20 Feet | AE3ULN 5GAN8

OZ LIFTING PRODUCTS OZ300-20LHOP Lever Chain Hoist Capacity 6000lb Lift 20 Feet

Item: AE3ULN Model: OZ300-20LHOPCross Ref: 5GAN8
In Stock

Get it by Tuesday, Jun 17

€692.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Chain Hoist
Body FinishPowder Coated
Body MaterialSteel
Brake TypeTwin Pawl Weston Style Load Brake , Weston Style
ChainZinc Plated
Chain FinishZinc Plated
Chain Length21 ft.
FinishPowder Coat
Hook Opening1.562"
IncludesSafety Latch Hooks
Includes BrakeBrake Included
Lever Length16 1/8"
Lift Length20 ft.
Lifting Hook MaterialAlloy Steel
Lifting Hook TypeHook With Safety Latch
Load Capacity6000 lbs.
Maximum Pulling CapacityNot Applicable
Min. Between Hooks18 7/8"
Mounting TypeHook Mounted - No Trolley
Number Of Reeves1
Overload ProtectionYes
Overload Protection IncludedYes
Power SourceLever
Pull To Lift Rated Load71 lbs.
Reeving1
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)25.4
Ship length (cm)55.88
Ship width (cm)20.32
HS code8425190000
Country of OriginCN

Product Variants

ProductModelLift LengthLifting Hook TypeHook OpeningOverload Protection IncludedLever LengthBody DepthOverload ProtectionMin. Between HooksPrice
OZ LIFTING PRODUCTS OZ075-5LHOP Lever Chain Hoist Capacity 1500lb Lift 5 Feet | AE3ULB 5GAM7 OZ075-5LHOP5 ft.Hook With Safety Latch1 3/16"Yes12 3/16"5 13/16"Yes12 13/16"€419.86
OZ LIFTING PRODUCTS OZ075-10LHOP Lever Chain Hoist Capacity 1500lb Lift 10 Feet | AE3ULC 5GAM8 OZ075-10LHOP10 ft.Hook With Safety Latch1 3/16"Yes12 3/16"5 13/16"Yes12 13/16"€434.48
OZ LIFTING PRODUCTS OZ075-15LHOP Lever Chain Hoist Capacity 1500lb Lift 15 Feet | AE3ULD 5GAM9 OZ075-15LHOP15 ft.Hook With Safety Latch1 3/16"Yes12 3/16"5 13/16"Yes12 13/16"€474.91
OZ LIFTING PRODUCTS OZ075-20LHOP Lever Chain Hoist Capacity 1500lb Lift 20 Feet | AE3ULE 5GAN0 OZ075-20LHOP20 ft.Hook With Safety Latch1.187"Yes11"-Yes12.812"€524.00
OZ LIFTING PRODUCTS OZ150-5LHOP Lever Chain Hoist Capacity 3000lb Lift 5 Feet | AE3ULF 5GAN1 OZ150-5LHOP5 ft.Hook With Safety Latch1 3/8"Yes16 1/8"6 25/32"Yes15"€491.81
OZ LIFTING PRODUCTS OZ150-10LHOP Lever Chain Hoist Capacity 3000lb Lift 10 Feet | AE3ULG 5GAN2 OZ150-10LHOP10 ft.Hook With Safety Latch1 3/8"Yes16 1/8"6 25/32"Yes15"€542.44
OZ LIFTING PRODUCTS OZ150-15LHOP Lever Chain Hoist Capacity 3000lb Lift 15 Feet | AE3ULH 5GAN3 OZ150-15LHOP15 ft.Hook With Safety Latch1 3/8"Yes16 1/8"6 25/32"Yes15"€508.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ300-20LHOP Lever Chain Hoist Capacity 6000lb Lift 20 Feet
€692.49 /unit