Flat Shipping

Flat Shipping at €24.99 + VAT

OZ LIFTING PRODUCTS OZ075-10LHOP Lever Chain Hoist Capacity 1500lb Lift 10 Feet | AE3ULC 5GAM8

OZ LIFTING PRODUCTS OZ075-10LHOP Lever Chain Hoist Capacity 1500lb Lift 10 Feet

Item: AE3ULC Model: OZ075-10LHOPCross Ref: 5GAM8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€461.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Chain Hoist
Body Depth5 13/16"
Body FinishPowder Coated
Body MaterialSteel
Brake TypeTwin Pawl Weston Style Load Brake , Weston Style
ChainZinc Plated
Chain FinishZinc Plated
Chain Length11 ft.
FinishPowder Coat
Head Room12 25/32"
Hook Opening1 3/16"
IncludesSafety Latch Hooks
Includes BrakeBrake Included
Lever Length12 3/16"
Lift Length10 ft.
Lifting Hook MaterialAlloy Steel
Lifting Hook Opening Width1 3/16"
Lifting Hook TypeHook With Safety Latch
Load Capacity1500 lbs.
Maximum Pulling CapacityNot Applicable
Min. Between Hooks12 13/16"
Mounting TypeHook Mounted - No Trolley
Number Of Reeves1
Overload ProtectionYes
Overload Protection IncludedYes
Power SourceLever
Pull To Lift Rated Load31 lbs.
Reeving1
Resistance PropertiesCorrosion Resistant
Features360° Handle Rotation, Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Steel Handle with Rubber Grip
Headroom12 25/32"
Included ComponentsSafety Latch Hooks
Lifting Capacity1500 lbs.
Mount TypeHook Mounted - No Trolley
Pull Force To Lift Rated Load30.86 lbs.
StandardsANSI/ASME B30.21, AS 1418.2, CE
Tonnage - Lifting Capacity0.5 ton.

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)17.78
Ship length (cm)38.1
Ship width (cm)15.24
HS code8425190000
Country of OriginCN

Product Variants

ProductModelLift LengthLifting Hook TypeHook OpeningOverload Protection IncludedLever LengthBody DepthOverload ProtectionMin. Between HooksPrice
OZ LIFTING PRODUCTS OZ075-5LHOP Lever Chain Hoist Capacity 1500lb Lift 5 Feet | AE3ULB 5GAM7 OZ075-5LHOP5 ft.Hook With Safety Latch1 3/16"Yes12 3/16"5 13/16"Yes12 13/16"€419.86
OZ LIFTING PRODUCTS OZ075-15LHOP Lever Chain Hoist Capacity 1500lb Lift 15 Feet | AE3ULD 5GAM9 OZ075-15LHOP15 ft.Hook With Safety Latch1 3/16"Yes12 3/16"5 13/16"Yes12 13/16"€474.91
OZ LIFTING PRODUCTS OZ075-20LHOP Lever Chain Hoist Capacity 1500lb Lift 20 Feet | AE3ULE 5GAN0 OZ075-20LHOP20 ft.Hook With Safety Latch1.187"Yes11"-Yes12.812"€524.00
OZ LIFTING PRODUCTS OZ150-5LHOP Lever Chain Hoist Capacity 3000lb Lift 5 Feet | AE3ULF 5GAN1 OZ150-5LHOP5 ft.Hook With Safety Latch1 3/8"Yes16 1/8"6 25/32"Yes15"€491.81
OZ LIFTING PRODUCTS OZ150-10LHOP Lever Chain Hoist Capacity 3000lb Lift 10 Feet | AE3ULG 5GAN2 OZ150-10LHOP10 ft.Hook With Safety Latch1 3/8"Yes16 1/8"6 25/32"Yes15"€542.44
OZ LIFTING PRODUCTS OZ150-15LHOP Lever Chain Hoist Capacity 3000lb Lift 15 Feet | AE3ULH 5GAN3 OZ150-15LHOP15 ft.Hook With Safety Latch1 3/8"Yes16 1/8"6 25/32"Yes15"€508.84
OZ LIFTING PRODUCTS OZ150-20LHOP Lever Chain Hoist Capacity 3000lb Lift 20 Feet | AE3ULJ 5GAN4 OZ150-20LHOP20 ft.Hook With Safety Latch1 3/8"Yes16 1/8"6 25/32"Yes15"€444.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ075-10LHOP Lever Chain Hoist Capacity 1500lb Lift 10 Feet
€461.57 /unit