OZ LIFTING PRODUCTS OZ1500BWSS  | CW8KYB

OZ LIFTING PRODUCTS OZ1500BWSS

Item: CW8KYB Model: OZ1500BWSSCross Ref: 48RD54
In Stock

Get it by Tuesday, Jun 17

€544.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialStainless Steel
Body TypeEnclosed Gears
Clutch TypeNo Clutch
ColorSilver
Compatible LineSteel Cable, Synthetic Rope
Control TypeManual Handle
Frame ColorSilver
Frame MaterialStainless Steel
Gear TypeSpur
Handle Attachment TypeRemovable
Handle Length12 5/8"
Included ComponentsMechanical Brake
Max. Strap LengthNot Applicable
Max. Strap WidthNot Applicable
Maximum Line Diameter0.3"
OperationLifting, Pulling
Overall Height15 5/16"
Overall Length9 3/8"
Overall Width6 57/64"
Recommended Line Dia.0.3"
Winch TypeLifting, Pulling

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)25.4
Ship length (cm)35.56
Ship width (cm)20.32
HS code8425190000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZ1500BWSS
€544.58 /unit