Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OTC 7024 Clutch Spring Compressor | AC3JDR 2TVH7

OTC TOOLS 7024 Clutch Spring Compressor

Item: AC3JDR Model: 7024Cross Ref: 2TVH7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€293.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClutch Spring Compressor
Number Of Pieces1
TypeAutomatic Transmission
ColorBlack
For Use WithMost American Cars And Light Duty Trucks
For Vehicle Tool CategoryTransmission
Height2 13/64"
Length11 51/64"
MaterialSteel
Tool TypeCompressor
Width7 3/32"

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)5.59
Ship length (cm)29.97
Ship width (cm)18.03
HS code7326908588
Country of OriginUS

Product Details:

    • Characteristics: For Removing Or Installing Snap Ring On A Transmission Rear Clutch Piston

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 7024 Clutch Spring Compressor
€293.25 /unit