Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OTC 4598-DOT4 Brake Fluid Tester, Size 10 Inch, Plastic | CD6VZB

OTC TOOLS 4598-DOT4 Brake Fluid Tester, Size 10 Inch, Plastic

Item: CD6VZB Model: 4598-DOT4Cross Ref: 52VJ29
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€107.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake Fluid Tester
Length10"
MaterialPlastic
Number of Pieces1
TypeUniversal

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)25.4
Ship width (cm)10.16
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OTC TOOLS 4598-DOT4 Brake Fluid Tester, Size 10 Inch, Plastic
€107.70 /unit