Flat Shipping

Flat Shipping at €24.99 + VAT

NUMATICS 3FCTN Swivel 3/8 NPT 3/8 NPT 3-20/87 Inch Length | AH7KRW 36VJ44

NUMATICS 3FCTN Flow Control Valve, Swivel, 3/8 Inch NPT, 3/8 Inch NPT, 3-20/87 Inch Length

Item: AH7KRW Model: 3FCTNCross Ref: 36VJ44
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Swivel
BodyAnodized Aluminum
Body FinishAnodized
Body MaterialAluminum
Coefficient Of Volume1.6
Flow Rate90 CFM
Inlet Size3/8"
Length3.23"
Max. Operating Pressure175 psi
Max. Temp.160°F
Pressure0 psi to 175 psi
Rotation360°
Spring MaterialStainless Steel
Width1.45"
Adjustment MaterialBrass
Adjustment MethodKnob
Cartridge MaterialBrass
FinishAnodized
Flow Rate - Maximum90 SCFM
Inlet Port3/8" NPT
Inlet Port Connection Size3/8"
Inlet Port Connection TypeNPT
Operating Pressure0 psi to 175 psi
Operating Pressure - Maximum175 psi
Operating Pressure - Minimum0 psi
Operating Temperature0°F to 160°F
Operating Temperature - Maximum160°F
Operating Temperature - Minimum0°F
Outlet Port3/8" NPT
Outlet Port Connection Size3/8"
Outlet Port Connection TypeNPT
Overall Length3 1/4"
Overall Width1 7/16"
Product TypeFlow Control Valve
Seal MaterialBuna-N

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.29
Ship length (cm)7.62
Ship width (cm)4.06
Country of OriginUS

Product Details:

    • Speed Adjustment : Adjustment Knob

Product Variants

ProductModelFlow RateCoefficient Of VolumeMax. Operating PressureInlet SizeMax. Temp.Body MaterialBodyRotationPrice
NUMATICS 0FCRN Swivel 10-32 UNF 8/9 Inch Length 31/50 Inch Width | AH7KQV 36VJ20 0FCRN3 CFM0.05175 psi-160°FAluminumAnodized Aluminum360°€26.63
NUMATICS 0FPRN4 Swivel 10-32 UNF 1/8" Push In | AH7KQW 36VJ21 0FPRN43 CFM0.05175 psi-160°FAluminumAnodized Aluminum360°€51.38
NUMATICS 0FPRN5 Swivel 10-32 UNF 5/32" Push In | AH7KQX 36VJ22 0FPRN53 CFM0.05175 psi-160°FAluminumAnodized Aluminum360°€42.63
NUMATICS 1FCRN Swivel 1/8" NPT 1-23/50 Inch Length | AH7KQY 36VJ23 1FCRN16 CFM0.3175 psi-160°FAluminumAnodized Aluminum360°€26.31
NUMATICS 1FPRN5 Swivel 1/8" NPT 5/32" Push In | AH7KQZ 36VJ24 1FPRN516 CFM0.3175 psi-160°FAluminumAnodized Aluminum360°€59.83
NUMATICS 1FPRN8 Swivel 1/8" NPT 1/4" Push In 49/50 Inch Width | AH7KRA 36VJ25 1FPRN816 CFM0.3175 psi-160°FAluminumAnodized Aluminum360°€45.00
NUMATICS 2FCRN Swivel 1/4" NPT 1/4" NPT 1-39/50 Inch | AH7KRB 36VJ26 2FCRN34 CFM0.6175 psi-160°FAluminumAnodized Aluminum360°€31.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NUMATICS 3FCTN Flow Control Valve, Swivel, 3/8 Inch NPT, 3/8 Inch NPT, 3-20/87 Inch Length
€64.93 /unit