Flat Shipping

Flat Shipping at €24.99 + VAT

OSG VGM5-1109 Square End Mill, Center Cutting, 5 Flutes, 1/2 Inch Milling Dia, 5 Inch Overall Length | CT6UWW

OSG VGM5-1109 Square End Mill, Center Cutting, 5 Flutes, 1/2 Inch Milling Dia, 5 Inch Overall Length

Item: CT6UWW Model: VGM5-1109Cross Ref: 61LH76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Chamfer WidthNot Applicable
Coolant FedNon Coolant Through
Corner RadiusNot Applicable
Cutting Length5/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishExo
Flute TypeHelical
GradeHigh Performance
Helix Angle40°
MaterialCarbide
Material Grade - MachiningHigh Performance
Milling Dia.1/2"
Neck Dia.0.475"
Neck Length2 1/2"
Number Of Flutes5
Overall Length5"
Primary Material ApplicationCast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
Secondary Material ApplicationHardened Steel
Secondary Material Application Iso CodeH
Shank Dia.1/2"
Shank TypeShrink Fit
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
For Material Hardness0 HRC to 45 HRC
Length Of Cut5/8"
List NumberVGM5
Material GradeHigh Performance
Max. Helix Angle40°
Measurement SystemFractional Inch
Milling Diameter1/2"
Primary Material Application Iso CodeH, K, M, P, S
Shank Diameter1/2"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.2088
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishOverall LengthHelix AngleGradeList NumberPrice
OSG 20226100 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT6RYC 202261001"21"Bright, Uncoated5"30°High Performance2022€447.49
OSG 36210014 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT6RYQ 362100141/2"21/2"WXL3 1/2"30°Micro Grain Carbide3621€163.75
OSG 20224900 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT6RYR 202249001/2"21/2"Bright, Uncoated3"30°High Performance2022€86.94
OSG 20221700 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6RZY 202217001/4"21/4"Bright, Uncoated2 1/2"30°High Performance2022€40.87
OSG 36210009 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6RZZ 362100091/4"21/4"WXL2 1/2"30°Micro Grain Carbide3621€61.88
OSG 20220100 Square End Mill, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CT6TAU 202201001/8"21/8"Bright, Uncoated1 1/2"30°High Performance2022€22.31
OSG 36210007 Square End Mill, Center Cutting, 2 Flutes, 3/16 Inch Milling Dia, 9/16 Inch Length Of Cut | CT6TFW 362100070.188"20.188"WXL2 1/4"30°Micro Grain Carbide3621€49.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG VGM5-1109 Square End Mill, Center Cutting, 5 Flutes, 1/2 Inch Milling Dia, 5 Inch Overall Length
€214.14 /unit