Flat Shipping

Flat Shipping at €24.99 + VAT

OSG VGM5-1106 Carbide End Mill, 5 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut | CT4UPF

OSG VGM5-1106 Carbide End Mill, 5 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut

Item: CT4UPF Model: VGM5-1106Cross Ref: 61LH73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Coolant FedNon Coolant Through
Corner Radius0.09"
Cutting Length5/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeHigh Performance
Helix Angle40°
MaterialCarbide
Material ApplicationCast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Material Grade - MachiningHigh Performance
Milling Dia.1/2"
Neck Dia.0.475"
Neck Length1/2"
Number Of Coolant Holes0
Number Of Flutes5
Overall Length4"
Primary Material ApplicationSteel, Cast Iron, Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application Iso CodeH, K, M, P, S
Secondary Material ApplicationHardened Steels: C35 To C45
Secondary Material Application Iso CodeH
Shank Dia.1/2"
Shank TypeShrink Fit
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
For Material Hardness0 HRC to 45 HRC
Length Of Cut5/8"
List NumberVGM5-LN
Material - MachiningCarbide
Material ApplicationsCast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Measurement SystemFractional Inch
Shank Type - MachiningShrink Fit
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleGradeCorner RadiusOverall LengthList NumberPrice
OSG VGM5-1193 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKA VGM5-11931"51"40°High Performance0.06"6"-€438.56
OSG VGM5-1199 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKB VGM5-11991"51"40°High Performance0.03"6"-€505.55
OSG VGM5-1206 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKC VGM5-12061"51"40°High Performance0.03"7"-€535.79
OSG VGM5-1208 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKD VGM5-12081"51"40°High Performance0.09"7"-€535.79
OSG VGM5-1204 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKE VGM5-12041"51"40°High Performance1/4"6"-€505.55
OSG VGM5-1202 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKF VGM5-12021"51"40°High Performance3/25"6"-€505.55
OSG VGM5-1211 Carbide End Mill, 5 Flutes, 1 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT4UKG VGM5-12111"51"40°High Performance1/4"7"-€534.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG VGM5-1106 Carbide End Mill, 5 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut
€151.44 /unit