Flat Shipping

Flat Shipping at €24.99 + VAT

OSG VGM5-1028 Square End Mill, Center Cutting, 5 Flutes, 3/16 Inch Milling Dia, 15/64 Inch Length Of Cut | CT6UZG

OSG VGM5-1028 Square End Mill, Center Cutting, 5 Flutes, 3/16 Inch Milling Dia, 15/64 Inch Length Of Cut

Item: CT6UZG Model: VGM5-1028Cross Ref: 61LG94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Chamfer WidthNot Applicable
Coolant FedNon Coolant Through
Corner RadiusNot Applicable
Cutting Length0.234"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishExo
Flute TypeHelical
GradeHigh Performance
Helix Angle40°
MaterialCarbide
Material Grade - MachiningHigh Performance
Milling Dia.0.188"
Neck Dia.0.178"
Neck Length1.312"
Number Of Flutes5
Overall Length3"
Primary Material ApplicationCast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
Secondary Material ApplicationHardened Steel
Secondary Material Application Iso CodeH
Shank Dia.0.188"
Shank TypeShrink Fit
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
For Material Hardness0 HRC to 45 HRC
Length Of Cut15/64"
List NumberVGM5
Material GradeHigh Performance
Max. Helix Angle40°
Measurement SystemFractional Inch
Milling Diameter3/16"
Primary Material Application Iso CodeH, K, M, P, S
Shank Diameter3/16"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0184
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishOverall LengthHelix AngleGradeList NumberPrice
OSG 20226100 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT6RYC 202261001"21"Bright, Uncoated5"30°High Performance2022€447.49
OSG 36210014 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT6RYQ 362100141/2"21/2"WXL3 1/2"30°Micro Grain Carbide3621€163.75
OSG 20224900 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT6RYR 202249001/2"21/2"Bright, Uncoated3"30°High Performance2022€86.94
OSG 20221700 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6RZY 202217001/4"21/4"Bright, Uncoated2 1/2"30°High Performance2022€40.87
OSG 36210009 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6RZZ 362100091/4"21/4"WXL2 1/2"30°Micro Grain Carbide3621€61.88
OSG 20220100 Square End Mill, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CT6TAU 202201001/8"21/8"Bright, Uncoated1 1/2"30°High Performance2022€22.31
OSG 36210007 Square End Mill, Center Cutting, 2 Flutes, 3/16 Inch Milling Dia, 9/16 Inch Length Of Cut | CT6TFW 362100070.188"20.188"WXL2 1/4"30°Micro Grain Carbide3621€49.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG VGM5-1028 Square End Mill, Center Cutting, 5 Flutes, 3/16 Inch Milling Dia, 15/64 Inch Length Of Cut
€49.76 /unit