Flat Shipping

Flat Shipping at €24.99 + VAT

OSG HP441-0625 Carbide End Mill Hp441 1/16 D 3/16 Cut L | AC4TZD 30L377

OSG HP441-0625 Carbide End Mill Hp441 1/16 D 3/16 Cut L

Item: AC4TZD Model: HP441-0625Cross Ref: 30L377
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cast Iron (k) CompatibilityYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length0.188"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndCenter Cutting
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End , Square
FinishTiAlN
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle30°
MaterialCarbide
Material ApplicationSteel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel
Material Grade - MachiningHigh Performance
Milling Dia.0.062"
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length1 1/2"
Primary Material Application Iso CodeK, M, P, S
Shank Dia.1/8"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
TypeRegular
End Mill Cutting TypeCenter Cutting
Length Of Cut3/16"
List NumberHP441
Material ApplicationsCarbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel, Steel
Material GradeHigh Performance
Measurement SystemFractional Inch
Milling Diameter1/16"
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Shank Diameter1/8"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)7.62
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesEnd Mill StyleEnd TypeHelix AngleOverall LengthGradeShank Dia.Price
OSG HP421-0469 Carbide End Mill Hp421 3/64 D 9/64 Cut L | AC4TXZ 30L350 HP421-04690.047"2SquareSingle End30°1 1/2"High Performance1/8"€22.58
OSG HP421-0625 Carbide End Mill Hp421 1/16 D 3/16 Cut L | AC4TYA 30L351 HP421-06250.062"2SquareSingle End30°1 1/2"High Performance1/8"€21.59
OSG HP421-0781 Carbide End Mill Hp421 5/64 D 1/4 Cut L | AC4TYB 30L352 HP421-07810.078"2SquareSingle End30°1 1/2"High Performance1/8"€21.05
OSG HP421-0938 Carbide End Mill Hp421 3/32 D 5/16 Cut L | AC4TYC 30L353 HP421-09380.094"2SquareSingle End35°1 1/2"High Performance1/8"€21.59
OSG HP421-1000 Carbide End Mill Hp421 1 D 1 1/2 Cut L | AC4TYD 30L354 HP421-10001"2SquareSingle End30°4"High Performance1"€436.20
OSG HP421-1094 Carbide End Mill Hp421 7/64 D 3/8 Cut L | AC4TYE 30L355 HP421-10940.109"2SquareSingle End30°1 1/2"High Performance1/8"€21.59
OSG HP421-1250 Carbide End Mill Hp421 1/8 D 1/2 Cut L | AC4TYF 30L356 HP421-12501/8"2SquareSingle End30°1 1/2"High Performance1/8"€20.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG HP441-0625 Carbide End Mill Hp441 1/16 D 3/16 Cut L
€27.10 /unit