Flat Shipping

Flat Shipping at €24.99 + VAT

OSG HP434-1577 Corner Radius End Mill, Tialn Finish, 4 Flutes, 4 mm Milling Dia, 11 mm Length Of Cut | CT4XYQ

OSG HP434-1577 Corner Radius End Mill, Tialn Finish, 4 Flutes, 4 mm Milling Dia, 11 mm Length Of Cut

Item: CT4XYQ Model: HP434-1577Cross Ref: 35CM47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cast Iron (k) CompatibilityYes
Corner Radius1 mm
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length11 mm
Cutting TypeCenter Cutting
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Radius
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeGeneral Purpose
Hardened CompatibilityYes
Helix Angle35°
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.4 mm
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length70 mm
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeK, M, P, S
Shank Dia.6 mm
Shank TypeEnd Mill , Straight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut11 mm
Material - MachiningCarbide
Measurement SystemMetric
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthCorner RadiusList NumberCutting LengthPrice
OSG HP432-5006 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CT4WEW HP432-50061/2"21/2"35°3"0.06"-1"€126.84
OSG HP432-2502 Corner Radius End Mill, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT4WFN HP432-25021/4"21/4"35°2 1/2"0.02"-3/4"€46.42
OSG HP432-1251 Corner Radius End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1/2 Inch Length Of Cut | CT4WFT HP432-12511/8"21/8"35°1 1/2"0.015"-1/2"€23.48
OSG HP432-1872 Corner Radius End Mill, 2 Flutes, 3/16 Inch Milling Dia, 5/8 Inch Length Of Cut | CT4WGC HP432-18720.188"20.188"35°2"0.02"-5/8"€35.67
OSG HP432-7512 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT4WGT HP432-75123/4"23/4"35°4"1/8"-1 1/2"€332.25
OSG HP432-7509 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT4WGU HP432-75093/4"23/4"35°4"0.09"-1 1/2"€332.75
OSG HP432-7506 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT4WGV HP432-75063/4"23/4"35°4"0.06"-1 1/2"€332.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG HP434-1577 Corner Radius End Mill, Tialn Finish, 4 Flutes, 4 mm Milling Dia, 11 mm Length Of Cut
€37.62 /unit