Flat Shipping

Flat Shipping at €24.99 + VAT

OSG HP432-2503 Corner Radius End Mill, Tialn Finish, 2 Flutes, 1/4 Inch Milling Dia, Straight | CT4XVA

OSG HP432-2503 Corner Radius End Mill, Tialn Finish, 2 Flutes, 1/4 Inch Milling Dia, Straight

Item: CT4XVA Model: HP432-2503Cross Ref: 35CL81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cast Iron (k) CompatibilityYes
Corner Radius0.03"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length3/4"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Radius
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeGeneral Purpose
Hardened CompatibilityYes
Helix Angle35°
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.1/4"
Non Ferrous (n) CompatibilityNo
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeK, M, P, S
Shank Dia.1/4"
Shank TypeEnd Mill , Straight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut3/4"
List NumberHP432
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthCorner RadiusList NumberCutting LengthPrice
OSG HP432-5006 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CT4WEW HP432-50061/2"21/2"35°3"0.06"-1"€126.84
OSG HP432-2502 Corner Radius End Mill, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT4WFN HP432-25021/4"21/4"35°2 1/2"0.02"-3/4"€46.42
OSG HP432-1251 Corner Radius End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1/2 Inch Length Of Cut | CT4WFT HP432-12511/8"21/8"35°1 1/2"0.015"-1/2"€23.48
OSG HP432-1872 Corner Radius End Mill, 2 Flutes, 3/16 Inch Milling Dia, 5/8 Inch Length Of Cut | CT4WGC HP432-18720.188"20.188"35°2"0.02"-5/8"€35.67
OSG HP432-7512 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT4WGT HP432-75123/4"23/4"35°4"1/8"-1 1/2"€332.25
OSG HP432-7509 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT4WGU HP432-75093/4"23/4"35°4"0.09"-1 1/2"€332.75
OSG HP432-7506 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT4WGV HP432-75063/4"23/4"35°4"0.06"-1 1/2"€332.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG HP432-2503 Corner Radius End Mill, Tialn Finish, 2 Flutes, 1/4 Inch Milling Dia, Straight
€53.63 /unit