Flat Shipping

Flat Shipping at €24.99 + VAT

OSG HP421-8661-BN Carbide End Mill 22.0mm D 38mm Cut | AC4UJY 30L611

OSG HP421-8661-BN Carbide End Mill 22.0mm D 38mm Cut

Item: AC4UJY Model: HP421-8661-BNCross Ref: 30L611
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€529.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length38 mm
Cutting TypeCenter , Center Cutting
Diameter22 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndCenter Cutting
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishTiAlN
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle30°
MaterialCarbide
Material Grade - MachiningHigh Performance
Milling Dia.22 mm
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes2
Overall Length102 mm
Primary Material Application Iso CodeK, M, P, S
Shank Dia.22 mm
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementMetric
TypeRegular
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut38 mm
List NumberHP421BN
Material - MachiningCarbide
Measurement SystemMetric
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)3.18
Ship length (cm)3.18
Ship width (cm)12.7
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesFinishEnd TypeHelix AngleOverall LengthShank Dia.Cutting LengthPrice
OSG HP421-0469-BN Carbide End Mill 3/64 D 9/64 Cut | AC4UFV 30L538 HP421-0469-BN0.047"2TiAlNSingle End30°1 1/2"1/8"0.141"€28.64
OSG HP421-0625-BN Carbide End Mill 1/16 D 3/16 Cut | AC4UFW 30L539 HP421-0625-BN0.062"2TiAlNSingle End30°1 1/2"1/8"0.188"€27.36
OSG HP421-0781-BN Carbide End Mill Hp421bn 5/64 D 1/4 Cut | AC4UFX 30L540 HP421-0781-BN0.078"2TiAlNSingle End30°1 1/2"1/8"1/4"€25.89
OSG HP421-0938-BN Carbide End Mill 3/32 D 5/16 Cut | AC4UFY 30L541 HP421-0938-BN0.094"2TiAlNSingle End30°1 1/2"1/8"0.312"€25.96
OSG HP421-1000-BN Carbide End Mill Hp421bn 1 D 1 1/2 Cut L | AC4UFZ 30L542 HP421-1000-BN1"2TiAlNSingle End30°4"1"1 1/2"€533.81
OSG HP421-1094-BN Carbide End Mill Hp421bn 7/64 D 3/8 Cut | AC4UGA 30L543 HP421-1094-BN0.109"2TiAlNSingle End30°1 1/2"1/8"3/8"€30.24
OSG HP421-1250-BN Carbide End Mill Hp421bn 1/8 D 1/2 Cut L | AC4UGB 30L544 HP421-1250-BN1/8"2TiAlNSingle End30°1 1/2"1/8"1/2"€25.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG HP421-8661-BN Carbide End Mill 22.0mm D 38mm Cut
€529.36 /unit