Flat Shipping

Flat Shipping at €24.99 + VAT

OSG HP253-2500 Screw Machine Drill Bit, 1/4 Inch Drill Bit Size, 79 mm Overall Length | CT6HPN

OSG HP253-2500 Screw Machine Drill Bit, 1/4 Inch Size, 79 mm Overall Length

Item: CT6HPN Model: HP253-2500Cross Ref: 34XX09
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedCoolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.25
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit Point Angle140°
Drill Bit Point TypeR Thinning Point
Drill Bit Size1/4"
Drill Diameter Tolerance0.006 mm to 0.021 mm
Drill Length ClassScrew Machine Length
FinishAluminum Titanium Nitride
Flute Length34 mm
Flute TypeSpiral
GradeGeneral Purpose
MaterialCarbide , Solid Carbide
Number Of Coolant Holes2
Number Of Flutes2
Overall Length79 mm
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, P
Secondary Material ApplicationAluminum, Hardened Steel, Nickel Alloy, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, N, S
Shank Dia.8 mm
Shank Length45 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementImperial
Web ThinningR Thinned

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 220-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVC 220-2280#10.2282 3/4"0.219"44.5 mm€34.52
OSG 215-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CT6GVD 215-2280#10.2282.438"0.219"33.3 mm€36.98
OSG 215-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVK 215-1935#100.19352 1/4"0.188"30.2 mm€32.21
OSG 220-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CT6GVL 220-1935#100.19352 1/4"0.188"41.3 mm€29.26
OSG 215-1910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVN 215-1910#110.1912 1/4"0.188"30.2 mm€29.81
OSG 220-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVT 220-1890#120.1892 3/4"0.188"41.3 mm€28.80
OSG 215-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 57 mm Overall Length | CT6GVW 215-1890#120.18957 mm4.8 mm30.2 mm€30.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG HP253-2500 Screw Machine Drill Bit, 1/4 Inch Size, 79 mm Overall Length
€82.85 /unit