Flat Shipping

Flat Shipping at €24.99 + VAT

OSG HP253-2323 Screw Machine Drill Bit, 5.90 mm Drill Bit Size, 66 mm Overall Length | CT6JXQ

OSG HP253-2323 Screw Machine Drill Bit, 5.90 mm Size, 66 mm Overall Length

Item: CT6JXQ Model: HP253-2323Cross Ref: 34XX03
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedCoolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.2323
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit Point Angle140°
Drill Bit Point TypeR Thinning Point
Drill Bit Size5.9 mm
Drill Diameter Tolerance0.004 mm to 0.016 mm
Drill Length ClassScrew Machine Length
FinishAluminum Titanium Nitride
Flute Length28 mm
Flute TypeSpiral
GradeGeneral Purpose
MaterialCarbide , Solid Carbide
Number Of Coolant Holes2
Number Of Flutes2
Overall Length66 mm
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, P
Secondary Material ApplicationAluminum, Hardened Steel, Nickel Alloy, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, N, S
Shank Dia.6 mm
Shank Length38 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Web ThinningR Thinned
Depth:dia. Ratio3xD
Finish - MachiningTiAlN
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemMetric
Shank Diameter6 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 220-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVC 220-2280#10.2282 3/4"0.219"44.5 mm€34.52
OSG 215-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CT6GVD 215-2280#10.2282.438"0.219"33.3 mm€36.98
OSG 215-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVK 215-1935#100.19352 1/4"0.188"30.2 mm€32.21
OSG 220-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CT6GVL 220-1935#100.19352 1/4"0.188"41.3 mm€29.26
OSG 215-1910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVN 215-1910#110.1912 1/4"0.188"30.2 mm€29.81
OSG 220-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVT 220-1890#120.1892 3/4"0.188"41.3 mm€28.80
OSG 215-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 57 mm Overall Length | CT6GVW 215-1890#120.18957 mm4.8 mm30.2 mm€30.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG HP253-2323 Screw Machine Drill Bit, 5.90 mm Size, 66 mm Overall Length
€77.63 /unit