Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 9599045 Screw Machine Drill Bit, 4.50 mm Drill Bit Size, 24 mm Flute Length, 68 mm Overall Length | CT6JRW

OSG 9599045 Screw Machine Drill Bit, 4.50 mm Size, 24 mm Flute Length, 68 mm Overall Length

Item: CT6JRW Model: 9599045Cross Ref: 34YN54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1772
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit Point Angle130°
Drill Bit Point TypeR Thinning Point
Drill Bit Size4.5 mm
Drill Length ClassScrew Machine Length
FinishV Coat
Flute Length24 mm
Flute TypeSpiral
GradeGeneral Purpose
List Number1900
MaterialMetal , Powdered Metal
Number Of Flutes2
Overall Length68 mm
Primary Material ApplicationCast Iron, Hardened Steel, Nickel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, P, S
Secondary Material ApplicationAluminum, Hardened Steel, Low Carbon Steel, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, N, P, S
Shank Dia.6 mm
Shank Length44 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Web ThinningR Thinned
Depth:dia. Ratio3xD
Drill Diameter Tolerance+0.000, -0.018 mm
Finish - MachiningV
Material - MachiningPowdered Metal
Material Grade - MachiningGeneral Purpose
Measurement SystemMetric
Shank Diameter6 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
OSG 8608579 Screw Machine Drill Bit, #1 Drill Bit Size, 28 mm Flute Length, 70 mm Overall Length | CT6GVG 8608579#10.22870 mm6 mm€74.44
OSG 9599048 Screw Machine Drill Bit, #12 Drill Bit Size, 26 mm Flute Length, 70 mm Overall Length | CT6GVV 9599048#120.18970 mm6 mm€37.75
OSG 8608422 Screw Machine Drill Bit, #19 Drill Bit Size, 22 mm Flute Length, 66 mm Overall Length | CT6GXF 8608422#190.16666 mm6 mm€53.65
OSG 8608409 Screw Machine Drill Bit, #20 Drill Bit Size, 22 mm Flute Length, 66 mm Overall Length | CT6GXP 8608409#200.16166 mm6 mm€55.01
OSG 8608404 Screw Machine Drill Bit, #21 Drill Bit Size, 22 mm Flute Length, 66 mm Overall Length | CT6GYB 8608404#210.15966 mm6 mm€53.65
OSG 8608399 Screw Machine Drill Bit, #22 Drill Bit Size, 22 mm Flute Length, 54 mm Overall Length | CT6GYF 8608399#220.15754 mm4 mm€47.89
OSG 8608391 Screw Machine Drill Bit, #23 Drill Bit Size, 22 mm Flute Length, 54 mm Overall Length | CT6GYL 8608391#230.15454 mm4 mm€47.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 9599045 Screw Machine Drill Bit, 4.50 mm Size, 24 mm Flute Length, 68 mm Overall Length
€32.76 /unit