Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8692940 Jobber Length Drill Bit, 9.40 mm Drill Bit Size, Carbide, Egias Finish | CT6EQB

OSG 8692940 Jobber Length Drill Bit, 9.40 mm Size, Carbide, Egias Finish

Item: CT6EQB Model: 8692940Cross Ref: 405P71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€262.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.3701
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeMetric
Drill Bit FinishEgias
Drill Bit GroupingDrill Bit
Drill Bit MaterialCarbide
Drill Length ClassJobber Length
FinishEgiAs
Flute Length76 mm
Flute TypeSpiral
GradeHigh Performance
List Number6510
MaterialCarbide
Max. Drilling Depth76 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length136 mm
Point Angle140°
Point TypeX Thinning Point
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Titanium, Tool And Die Steel
Primary Material Application Iso CodeH, K, P, S
Secondary Material ApplicationAluminum, Nickel, Stainless Steel
Secondary Material Application Iso CodeM, N, S
Shank Dia.10 mm
Shank Length60 mm
Shank TypeStraight
Sheeter DrillNo
Size9.4 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle140°
Drill Bit Point TypeX Thinning Point
Drill Bit Size9.4 mm
Drill Diameter Tolerance+0.000, -0.022 mm
Finish - MachiningEgiAs
Helix Angle30°
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth76 mm
Measurement SystemMetric
Series6510 Series
Shank Diameter10 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthFlute TypeNumber Of FlutesDrill Length ClassPrice
OSG 3316480 Jobber Length Drill Bit, #12 Drill Bit Size, 88 mm Overall Length | CT6CCF 33164800.18945 mm45 mm6 mm88 mmSlow Spiral2Jobber Length€152.35
OSG 8702480 Jobber Length Drill Bit, #12 Drill Bit Size, 95 mm Overall Length | CT6CCG 87024800.18944 mm44 mm6 mm95 mmSpiral2Jobber Length€143.57
OSG 8692480 Jobber Length Drill Bit, #12 Drill Bit Size, 95 mm Overall Length, Carbide | CT6CCJ 86924800.18944 mm44 mm5 mm95 mmSpiral2Jobber Length€139.18
OSG 8667480 Jobber Length Drill Bit, #12 Drill Bit Size, 95 mm Overall Length, Carbide | CT6CCK 86674800.18944 mm44 mm5 mm95 mmSpiral2Jobber Length€143.57
OSG HP255-1850 Jobber Length Drill Bit, #13 Drill Bit Size, 74 mm Overall Length | CT6CCT HP255-18500.18536 mm36 mm6 mm74 mmSpiral2Jobber Length€73.79
OSG 3316470 Jobber Length Drill Bit, #13 Drill Bit Size, 88 mm Overall Length | CT6CCV 33164700.18543 mm43 mm6 mm88 mmSlow Spiral2Jobber Length€152.35
OSG 8702470 Jobber Length Drill Bit, #13 Drill Bit Size, 95 mm Overall Length | CT6CCW 87024700.18543 mm43 mm6 mm95 mmSpiral2Jobber Length€143.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8692940 Jobber Length Drill Bit, 9.40 mm Size, Carbide, Egias Finish
€262.89 /unit