Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8691360 Screw Machine Drill Bit, 13.60 mm Drill Bit Size, 134 mm Overall Length, Carbide | CT6HVL

OSG 8691360 Screw Machine Drill Bit, 13.60 mm Size, 134 mm Overall Length, Carbide

Item: CT6HVL Model: 8691360Cross Ref: 405M81
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€320.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.5354
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeMetric
Drill Bit FinishEgias
Drill Bit Point Angle140°
Drill Bit Size13.6 mm
Flute Length68 mm
Flute TypeSpiral
GradeHigh Performance
List Number6500
MaterialCarbide , Solid Carbide
Number Of Flutes2
Overall Length134 mm
Shank Dia.14 mm
Depth:dia. Ratio3xD
Material - MachiningCarbide
Shank Diameter14 mm

Shipping Info:

Ship weight (kg) 0.2228
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 220-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVC 220-2280#10.2282 3/4"0.219"44.5 mm€34.52
OSG 215-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CT6GVD 215-2280#10.2282.438"0.219"33.3 mm€36.98
OSG 215-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVK 215-1935#100.19352 1/4"0.188"30.2 mm€32.21
OSG 220-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CT6GVL 220-1935#100.19352 1/4"0.188"41.3 mm€29.26
OSG 215-1910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVN 215-1910#110.1912 1/4"0.188"30.2 mm€29.81
OSG 220-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVT 220-1890#120.1892 3/4"0.188"41.3 mm€28.80
OSG 215-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 57 mm Overall Length | CT6GVW 215-1890#120.18957 mm4.8 mm30.2 mm€30.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8691360 Screw Machine Drill Bit, 13.60 mm Size, 134 mm Overall Length, Carbide
€320.95 /unit