Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8672460 Jobber Length Drill Bit, 4.60 mm Drill Bit Size, 74 mm Overall Length, Carbide | CT6DTW

OSG 8672460 Jobber Length Drill Bit, 4.60 mm Size, 74 mm Overall Length, Carbide

Item: CT6DTW Model: 8672460Cross Ref: 405J19
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1811
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeMetric
Drill Bit FinishEgias
Drill Bit GroupingDrill Bit
Drill Bit MaterialCarbide
Drill Length ClassJobber Length
FinishEgiAs
Flute Length36 mm
Flute TypeSpiral
GradeHigh Performance
List Number6310
MaterialCarbide
Max. Drilling Depth36 mm
Number Of Flutes2
Overall Length74 mm
Point Angle140°
Point TypeR Thinning Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationAlloy Steel, Die Steel, Hardened Steel
Secondary Material Application Iso CodeH, P
Shank Dia.6 mm
Shank Length38 mm
Shank TypeStraight
Sheeter DrillNo
Size4.6 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle140°
Drill Bit Point TypeR Thinning Point
Drill Bit Size4.6 mm
Drill Diameter Tolerance+0.000, -0.018 mm
Finish - MachiningEgiAs
Helix Angle30°
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth36 mm
Measurement SystemMetric
Series6310 Series
Shank Diameter6 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthOverall LengthFlute TypeShank Dia.Shank LengthPrice
OSG 8673040 Jobber Drill Bit, 10.40 mm Drill Bit Size, 118 mm Overall Length, Carbide | CT6CAC 86730400.4094Non Coolant Through71 mm71 mm118 mmSpiral12 mm47 mm€199.19
OSG 8668075 Jobber Drill Bit, 10.75 mm Drill Bit Size, 146 mm Overall Length | CT6CAE 86680750.4232Coolant Through86 mm86 mm146 mmSpiral11 mm60 mm€306.36
OSG 8673090 Jobber Drill Bit, 10.90 mm Drill Bit Size, Carbide, 71 mm Max Drilling Dp | CT6CAF 86730900.4291Non Coolant Through71 mm71 mm118 mmSpiral12 mm47 mm€206.87
OSG 8693280 Jobber Drill Bit, 12.80 mm Drill Bit Size, 167 mm Overall Length | CT6CAH 86932800.5039Coolant Through103 mm103 mm167 mmSpiral13 mm64 mm€366.64
OSG HP245-5079 Jobber Drill Bit, 12.90 mm Drill Bit Size, 124 mm Overall Length | CT6CAJ HP245-50790.5079Non Coolant Through77 mm77 mm124 mm-14 mm47 mm€193.02
OSG 8668370 Jobber Drill Bit, 13.70 mm Drill Bit Size, Carbide, 110 mm Max Drilling Dp | CT6CAK 86683700.5394Coolant Through110 mm110 mm176 mmSpiral14 mm66 mm€420.87
OSG 651012511 Jobber Drill Bit, 3.18 mm Drill Bit Size, 86 mm Overall Length | CT6CAV 6510125110.1252Coolant Through29 mm29 mm86 mmSpiral3.2 mm57 mm€135.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8672460 Jobber Length Drill Bit, 4.60 mm Size, 74 mm Overall Length, Carbide
€93.23 /unit