Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8667280 Jobber Length Drill Bit, 2.80 mm Drill Bit Size, 78 mm Overall Length, Carbide | CT6DEU

OSG 8667280 Jobber Length Drill Bit, 2.80 mm Size, 78 mm Overall Length, Carbide

Item: CT6DEU Model: 8667280Cross Ref: 54LM85
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.1102
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit MaterialCarbide
Drill Length ClassJobber Length
FinishWXL
Flute Length26 mm
Flute TypeSpiral
GradeHigh Performance
List Number5210
MaterialCarbide
Max. Drilling Depth26 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length78 mm
Point Angle140°
Point TypeR Thinning Point
Primary Material ApplicationCast Iron, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, P, S
Secondary Material ApplicationAlloy Steel, Aluminum, Hardened Steel, High Carbon Steel
Secondary Material Application Iso CodeH, N, P
Shank Dia.3 mm
Shank Length52 mm
Shank TypeStraight
Sheeter DrillNo
Size2.8 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle140°
Drill Bit Point TypeR Thinning Point
Drill Bit Size2.8 mm
Drill Diameter Tolerance+0.000, -0.014 mm
Finish - MachiningWXL
Helix Angle30°
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth26 mm
Measurement SystemMetric
Series5210 Series
Shank Diameter3 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthFlute TypeNumber Of FlutesDrill Length ClassPrice
OSG 3316480 Jobber Length Drill Bit, #12 Drill Bit Size, 88 mm Overall Length | CT6CCF 33164800.18945 mm45 mm6 mm88 mmSlow Spiral2Jobber Length€152.35
OSG 8702480 Jobber Length Drill Bit, #12 Drill Bit Size, 95 mm Overall Length | CT6CCG 87024800.18944 mm44 mm6 mm95 mmSpiral2Jobber Length€143.57
OSG 8692480 Jobber Length Drill Bit, #12 Drill Bit Size, 95 mm Overall Length, Carbide | CT6CCJ 86924800.18944 mm44 mm5 mm95 mmSpiral2Jobber Length€139.18
OSG 8667480 Jobber Length Drill Bit, #12 Drill Bit Size, 95 mm Overall Length, Carbide | CT6CCK 86674800.18944 mm44 mm5 mm95 mmSpiral2Jobber Length€143.57
OSG HP255-1850 Jobber Length Drill Bit, #13 Drill Bit Size, 74 mm Overall Length | CT6CCT HP255-18500.18536 mm36 mm6 mm74 mmSpiral2Jobber Length€73.79
OSG 3316470 Jobber Length Drill Bit, #13 Drill Bit Size, 88 mm Overall Length | CT6CCV 33164700.18543 mm43 mm6 mm88 mmSlow Spiral2Jobber Length€152.35
OSG 8702470 Jobber Length Drill Bit, #13 Drill Bit Size, 95 mm Overall Length | CT6CCW 87024700.18543 mm43 mm6 mm95 mmSpiral2Jobber Length€143.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8667280 Jobber Length Drill Bit, 2.80 mm Size, 78 mm Overall Length, Carbide
€135.11 /unit