Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8650350 Screw Machine Drill Bit, 3.50 mm Drill Bit Size, 20 mm Flute Length, 52 mm Overall Length | CT6JKZ

OSG 8650350 Screw Machine Drill Bit, 3.50 mm Size, 20 mm Flute Length, 52 mm Overall Length

Item: CT6JKZ Model: 8650350Cross Ref: 34YZ32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1378
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit Point Angle130°
Drill Bit Point TypeFacet
Drill Bit Size3.5 mm
Drill Length ClassScrew Machine Length
FinishWD1
Flute Length20 mm
Flute TypeFast Spiral
GradeGeneral Purpose
List Number1150
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length52 mm
Primary Material ApplicationAluminum, Steel, Tool And Die Steel
Primary Material Application Iso CodeN, P
Secondary Material ApplicationCast Iron, Hardened Steel, High Carbon Steel, Nickel Alloy, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, K, M, P, S
Shank Dia.4 mm
Shank Length32 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Depth:dia. Ratio3xD
Drill Diameter Tolerance+0.000, -0.018 mm
Finish - MachiningWD1
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemMetric
Shank Diameter4 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 8595579 Screw Machine Drill Bit, #1 Drill Bit Size, 28 mm Flute Length | CT6GVE 8595579#10.22872 mm6 mm-€54.93
OSG 11553015 Screw Machine Drill Bit, #1 Drill Bit Size, 28 mm Flute Length | CT6GVF 11553015#10.22872 mm6 mm-€57.71
OSG 859557911 Screw Machine Drill Bit, #1 Drill Bit Size, 28 mm Flute Length, 72 mm Overall Length | CT6GVH 859557911#10.22872 mm6 mm-€60.25
OSG 8595486 Screw Machine Drill Bit, #11 Drill Bit Size, 26 mm Flute Length | CT6GVP 8595486#110.19170 mm6 mm-€41.50
OSG 859548611 Screw Machine Drill Bit, #11 Drill Bit Size, 26 mm Flute Length, 70 mm Overall Length | CT6GVQ 859548611#110.19170 mm6 mm-€44.65
OSG 6154811 Screw Machine Drill Bit, #12 Drill Bit Size, 26 mm Flute Length, 70 mm Overall Length | CT6GVU 6154811#120.18970 mm6 mm-€42.97
OSG 6154711 Screw Machine Drill Bit, #13 Drill Bit Size, 24 mm Flute Length, 68 mm Overall Length | CT6GWG 6154711#130.18568 mm6 mm-€40.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8650350 Screw Machine Drill Bit, 3.50 mm Size, 20 mm Flute Length, 52 mm Overall Length
€24.14 /unit