Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8612833 Jobber Length Drill Bit, 21/64 Inch Size Drill Bit Size | CT6DFT

OSG 8612833 Jobber Length Drill Bit, 21/64 Inch Size Size

Item: CT6DFT Model: 8612833Cross Ref: 34YR82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.3281
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialPowdered Metal
Drill Length ClassJobber Length
FinishV Coat
Flute Length75 mm
Flute TypeSpiral
List Number1950
MaterialPowdered Metal
Max. Drilling Depth75 mm
Number Of Flutes2
Overall Length125 mm
Point Angle130°
Point TypeR Thinning Point
Primary Material ApplicationCast Iron, Hardened Steel, Nickel, Tool And Die Steel
Primary Material Application Iso CodeH, K, P, S
Secondary Material ApplicationAluminum, Hardened Steel, Low Carbon Steel, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, N, P, S
Shank Dia.10 mm
Shank Length50 mm
Shank TypeStraight
Sheeter DrillNo
Size0.328"
System Of MeasurementFractional Inch , Imperial

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthPrice
OSG 8612579 Jobber Length Drill Bit, #1 Drill Bit Size, 0.2280, 57 mm, 6 mm, 101 mm, Wire | CT6CBP 86125790.228Non Coolant ThroughSpiral57 mm57 mm6 mm101 mm44 mm€82.37
OSG 8612485 Jobber Length Drill Bit, #11 Drill Bit Size, 0.1910, 52 mm, 6 mm, 96 mm, Wire | CT6CBR 86124850.191Non Coolant ThroughSpiral52 mm52 mm6 mm96 mm44 mm€56.47
OSG 8612480 Jobber Length Drill Bit, #12 Drill Bit Size | CT6CBX 86124800.189Non Coolant ThroughSpiral52 mm52 mm6 mm96 mm44 mm€40.19
OSG 8593048 Jobber Length Drill Bit, #12 Drill Bit Size | CT6CBY 85930480.189Non Coolant ThroughFast Spiral52 mm52 mm6 mm96 mm44 mm€54.89
OSG 8593047 Jobber Length Drill Bit, #13 Drill Bit Size, 0.1850, 47 mm, 6 mm, 91 mm | CT6CCL 85930470.185Non Coolant ThroughFast Spiral47 mm47 mm6 mm91 mm44 mm€54.89
OSG 8612470 Jobber Length Drill Bit, #13 Drill Bit Size, 0.1850, 47 mm, 6 mm, 91 mm, Wire | CT6CCM 86124700.185Non Coolant ThroughSpiral47 mm47 mm6 mm91 mm44 mm€40.10
OSG 8612462 Jobber Length Drill Bit, #14 Drill Bit Size | CT6CCZ 86124620.182Non Coolant ThroughSpiral47 mm47 mm6 mm91 mm44 mm€65.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8612833 Jobber Length Drill Bit, 21/64 Inch Size Size
€102.80 /unit