Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8594042 Jobber Drill Bit Hss-e x Point 4.2mm | AG3MZC 33NZ77

OSG 8594042 Jobber Drill Bit Hss-e x Point 4.2mm

Item: AG3MZC Model: 8594042Cross Ref: 33NZ77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.165"
Dimension TypeMetric
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishV Coat
Flute Length43 mm
Flute TypeFast Spiral
List Number1800
Overall Length75 mm
Point Angle120°
Point TypeX
Primary Material Application Iso CodeK, M, N, P
Shank Dia.4.2 mm
Sheeter DrillNo
Size4.2 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle120°
Drill Bit Point TypeX Thinning Point
Drill Bit Size4.2 mm
Drill Diameter Tolerance+0.000, -0.018 mm
Finish - MachiningV
Helix Angle35°
Material - MachiningHigh Speed Steel
Maximum Drilling Depth43 mm
Measurement SystemMetric
Number Of Flutes2
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Series1800 Series
Shank Length32 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.64
Ship length (cm)10.16
Ship width (cm)0.64
HS code8207504060

Product Details:

    • Coolant Through (No)

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthFinishCoolant FedCutting DirectionFlute TypePrice
OSG 8594045 Jobber Drill Bit Hss-e x Point 4.5mm | AG3MZD 33NZ78 85940450.177"47 mm4.5 mm80 mmV CoatNon-Coolant ThroughRight HandFast Spiral€22.79
OSG 8594050 Jobber Drill Bit Hss-e x Point 5.0mm | AG3MZE 33NZ79 85940500.196"52 mm5 mm86 mmV CoatNon-Coolant ThroughRight HandFast Spiral€25.48
OSG 8594055 Jobber Drill Bit Hss-e x Point 5.5mm | AG3MZF 33NZ80 85940550.216"57 mm5.5 mm93 mmV CoatNon-Coolant ThroughRight HandFast Spiral€32.66
OSG 8594060 Jobber Drill Bit Hss-e x Point 6.0mm | AG3MZG 33NZ81 85940600.236"57 mm6 mm93 mmV CoatNon-Coolant ThroughRight HandFast Spiral€33.27
OSG 8594025 Jobber Drill Bit Hss-e x Point 2.5mm | AG3NGB 33NZ72 85940250.098"30 mm2.5 mm57 mmV CoatNon-Coolant ThroughRight HandFast Spiral€18.06
OSG 8594030 Jobber Drill Bit Hss-e x Point 3.0mm | AG3NGC 33NZ73 85940300.118"33 mm3 mm61 mmV CoatNon-Coolant ThroughRight HandFast Spiral€15.35
OSG 8594033 Jobber Drill Bit Hss-e x Point 3.3mm | AG3NGD 33NZ74 85940330.129"36 mm3.3 mm65 mmV CoatNon-Coolant ThroughRight HandFast Spiral€18.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8594042 Jobber Drill Bit Hss-e x Point 4.2mm
€26.83 /unit