Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8593195 Jobber Length Drill Bit, 0.7677, 125 mm, 20 mm, 191 mm, Metric | CT6CLP

OSG 8593195 Jobber Length Drill Bit, 0.7677, 125 mm, 20 mm, 191 mm, Metric

Item: CT6CLP Model: 8593195Cross Ref: 34YU33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€567.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.7677
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit MaterialPowdered Metal
Drill Length ClassJobber Length
FinishV Coat
Flute Length125 mm
Flute TypeFast Spiral
List Number2000
MaterialPowdered Metal
Max. Drilling Depth125 mm
Number Of Flutes2
Overall Length191 mm
Point Angle120°
Point TypeR Thinning Point
Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, P
Secondary Material ApplicationAluminum, Low Carbon Steel, Medium Carbon Steel, Nickel
Secondary Material Application Iso CodeN, P, S
Shank Dia.20 mm
Shank Length66 mm
Shank TypeStraight
Sheeter DrillNo
Size19.5 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle120°
Drill Bit Point TypeR Thinning Point
Drill Bit Size19.5 mm
Drill Diameter Tolerance+0.000, -0.033 mm
Finish - MachiningV
Helix Angle40°
Material - MachiningPowdered Metal
Maximum Drilling Depth125 mm
Measurement SystemMetric
Series2000 Series
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthPrice
OSG 8612579 Jobber Length Drill Bit, #1 Drill Bit Size, 0.2280, 57 mm, 6 mm, 101 mm, Wire | CT6CBP 86125790.228Non Coolant ThroughSpiral57 mm57 mm6 mm101 mm44 mm€82.37
OSG 8612485 Jobber Length Drill Bit, #11 Drill Bit Size, 0.1910, 52 mm, 6 mm, 96 mm, Wire | CT6CBR 86124850.191Non Coolant ThroughSpiral52 mm52 mm6 mm96 mm44 mm€56.47
OSG 8612480 Jobber Length Drill Bit, #12 Drill Bit Size | CT6CBX 86124800.189Non Coolant ThroughSpiral52 mm52 mm6 mm96 mm44 mm€40.19
OSG 8593048 Jobber Length Drill Bit, #12 Drill Bit Size | CT6CBY 85930480.189Non Coolant ThroughFast Spiral52 mm52 mm6 mm96 mm44 mm€54.89
OSG 8593047 Jobber Length Drill Bit, #13 Drill Bit Size, 0.1850, 47 mm, 6 mm, 91 mm | CT6CCL 85930470.185Non Coolant ThroughFast Spiral47 mm47 mm6 mm91 mm44 mm€54.89
OSG 8612470 Jobber Length Drill Bit, #13 Drill Bit Size, 0.1850, 47 mm, 6 mm, 91 mm, Wire | CT6CCM 86124700.185Non Coolant ThroughSpiral47 mm47 mm6 mm91 mm44 mm€40.10
OSG 8612462 Jobber Length Drill Bit, #14 Drill Bit Size | CT6CCZ 86124620.182Non Coolant ThroughSpiral47 mm47 mm6 mm91 mm44 mm€65.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8593195 Jobber Length Drill Bit, 0.7677, 125 mm, 20 mm, 191 mm, Metric
€567.53 /unit