Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8555401 Corner Radius End Mill, Exo Finish, 5 Flutes, 20 mm Milling Dia, 40 mm Length Of Cut | CT4XUP

OSG 8555401 Corner Radius End Mill, Exo Finish, 5 Flutes, 20 mm Milling Dia, 40 mm Length Of Cut

Item: CT4XUP Model: 8555401Cross Ref: 56GA50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€442.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Corner Radius1 mm
Cutting DirectionRight Hand
Cutting Length40 mm
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishExo
Flute TypeSpiral
Helix AngleVariable
List Number2110
MaterialCarbide
Milling Dia.20 mm
Neck Dia.19.5 mm
Neck Length60 mm
Number Of Flutes5
Overall Length120 mm
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeM
Shank Dia.20 mm
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementMetric
End Mill Cutting TypeCenter Cutting
Finish - MachiningEXO
Length Of Cut40 mm
Material - MachiningCarbide
Max. Helix Angle43°
Measurement SystemMetric
Min. Helix Angle41°
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.5468
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberCorner RadiusCutting LengthPrice
OSG 28631200 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGW 286312003/4"23/4"25°4"28630.03"1 1/8"€447.29
OSG 28631600 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGX 286316003/4"23/4"25°4"28630.19"1 1/8"€443.83
OSG 28631400 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGY 286314003/4"23/4"25°4"28630.09"1 1/8"€447.29
OSG 28631300 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGZ 286313003/4"23/4"25°4"28630.06"1 1/8"€447.29
OSG 28632100 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WJZ 286321007/8"27/8"25°4"28633/25"1.312"€658.20
OSG 28632200 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WKA 286322007/8"27/8"25°4"28630.19"1.312"€653.10
OSG 28631900 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WKB 286319007/8"27/8"25°4"28630.06"1.312"€658.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8555401 Corner Radius End Mill, Exo Finish, 5 Flutes, 20 mm Milling Dia, 40 mm Length Of Cut
€442.72 /unit