Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8330087 Straight Flute Tap Modified Bottoming 8 x 1.00mm Ticn | AG4GFZ 33YX88

OSG 8330087 Straight Flute Tap Modified Bottoming 8 x 1.00mm Ticn

Item: AG4GFZ Model: 8330087Cross Ref: 33YX88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€287.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishTiCN Coated
List Number341
MaterialCarbide
No. Of Pieces1
Number Of Flutes5
Overall Length70 mm
Pitch Diameter LimitNot Rated
Pitch Diameter LimitsOH3
Pitch Type1 mm
Primary Material ApplicationHardened Steel
Primary Material Application Iso CodeH
Shank Dia.6.2 mm
Shank TypeStraight
SizeM8
Spiral DirectionNeutral
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap GroupingTap
Tap Thread TypeMetric Fine
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length30 mm
Thread StandardMetric Fine
Thread TypeMetric Fine
55% Thread Drill Size7.25 mm
65% Thread Drill Size9/32"
75% Thread Drill Size7 mm
Extended NeckYes
Measurement SystemMetric
Shank Length48 mm
Shank Type - MachiningStraight
Square Size5 mm
Tap FinishTiCN
Tap Length StandardJIS
Tap MaterialHigh Speed Steel
Tap Shank StandardJIS
Tap StyleStraight Flute (Hand)
Thread LimitOH3
Thread Limit / Class Of FitOH3
Thread Pitch1 mm
Thread SizeM8 x 1

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)1.52
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsSizeThread StandardPrice
OSG 3110108 Straight Flute Tap Modified Bottoming #4x40 Ticn | AG4GFF 33YX71 31101089/16"2.203"40.141"Coarse2B#4-€206.78
OSG 3110208 Straight Flute Tap Modified Bottoming #6x32 Ticn | AG4GFG 33YX72 311020811/16"2.203"40.141"Coarse2B#6-€214.09
OSG 3110308 Straight Flute Tap Modified Bottoming #8x32 Ticn | AG4GFH 33YX73 31103083/4"2.484"40.168"Coarse2B#8-€227.30
OSG 3110408 Straight Flute Tap Modified Bottoming #10x24 Ticn | AG4GFJ 33YX74 31104087/8"2 3/4"40.194"Coarse2B#10-€240.39
OSG 3110708 Straight Flute Tap Modified Bottoming 1/4 Inch x 28 Ticn | AG4GFK 33YX75 31107081"80 mm50.255"Fine2B--€263.59
OSG 3110808 Straight Flute Tap Modified Bottoming 5/16 Inch x 18 Ticn | AG4GFL 33YX76 31108081 1/8"90 mm50.318"Coarse2B--€334.10
OSG 3110908 Straight Flute Tap Modified Bottoming 5/16 Inch x 24 Ticn | AG4GFM 33YX77 31109081 1/8"90 mm50.318"Fine2B--€301.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8330087 Straight Flute Tap Modified Bottoming 8 x 1.00mm Ticn
€287.43 /unit