Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 8315085 Thread Forming Tap 8 x 1.25mm Bright | AG3ZMA 33XC32

OSG 8315085 Thread Forming Tap 8 x 1.25mm Bright

Item: AG3ZMA Model: 8315085Cross Ref: 33XC32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€415.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishBright
List Number369
MaterialCarbide
No. Of Pieces1
Number Of Flutes3
Overall Length70 mm
Pitch Diameter LimitNot Rated
Pitch Diameter LimitsRH7
Pitch Type1.25 mm
Primary Material ApplicationAluminum
Primary Material Application Iso CodeN
Shank Dia.6.2 mm
SizeM8
Spiral DirectionNeutral
Tap ChamferBottoming
Tap GroupingTap
Tap Thread TypeMetric Coarse
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length30 mm
Thread TypeMetric Coarse
55% Thread Drill Size19/64"
65% Thread Drill Size7.45 mm
75% Thread Drill SizeL
Extended NeckNo
FeaturesCarbide Taps for Cast Iron and Aluminum
Material Grade - MachiningGrade 369
Shank Length48 mm
Square Size5 mm
StandardsJIS
Tap FinishBright (Uncoated)
Tap Length StandardJIS
Tap MaterialCarbide
Tap Shank StandardJIS
Tap StyleThread Forming
Thread LimitRH7
Thread Limit / Class Of FitRH7
Thread Pitch1.25 mm
Thread SizeM8 x 1.25

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesTap ChamferShank Dia.Thread TypeSizeTap TypePrice
OSG 8315054 Thread Forming Tap 3x0.50mm Bright | AG3ZLQ 33XC23 831505418 mm46 mm3Bottoming4 mmMetric CoarseM3Thread Forming€230.36
OSG 8315055 Thread Forming Tap 3x0.50mm Bright | AG3ZLR 33XC24 831505518 mm46 mm3Bottoming4 mmMetric CoarseM3Thread Forming€242.72
OSG 8315061 Thread Forming Tap 4x0.70mm Bright | AG3ZLU 33XC26 831506120 mm52 mm3Bottoming5 mmMetric CoarseM4Thread Forming€256.16
OSG 8315066 Thread Forming Tap 5x0.80mm Bright | AG3ZLV 33XC27 831506622 mm60 mm3Bottoming5.5 mmMetric CoarseM5Thread Forming€270.10
OSG 8315067 Thread Forming Tap 5x0.80mm Bright | AG3ZLW 33XC28 831506722 mm60 mm3Bottoming5.5 mmMetric CoarseM5Thread Forming€270.10
OSG 8315073 Thread Forming Tap 6 x 1.00mm Bright | AG3ZLY 33XC30 831507324 mm62 mm3Bottoming6 mmMetric CoarseM6Thread Forming€292.29
OSG 8315084 Thread Forming Tap 8 x 1.25mm Bright | AG3ZLZ 33XC31 831508430 mm70 mm3Bottoming6.2 mmMetric CoarseM8Thread Forming€380.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 8315085 Thread Forming Tap 8 x 1.25mm Bright
€415.56 /unit