Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 82201821 Corner Radius End Mill, 4 Flutes, 7/16 Inch Milling Dia, 35/64 Inch Length Of Cut | CT4WYJ

OSG 82201821 Corner Radius End Mill, 4 Flutes, 7/16 Inch Milling Dia, 35/64 Inch Length Of Cut

Item: CT4WYJ Model: 82201821Cross Ref: 56GE06
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Corner Radius0.015"
Cutting DirectionRight Hand
Cutting Length0.547"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishDuarise
Flute TypeSpiral
Helix AngleVariable
List Number8220
MaterialCarbide
Milling Dia.0.438"
Neck Dia.25/64"
Neck Length1.938"
Number Of Flutes4
Overall Length4"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, K, M, P
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application Iso CodeH, N, P, S
Shank Dia.0.438"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningDUARISE
Length Of Cut35/64"
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1328
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberCorner RadiusCutting LengthPrice
OSG 28631200 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGW 286312003/4"23/4"25°4"28630.03"1 1/8"€447.29
OSG 28631600 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGX 286316003/4"23/4"25°4"28630.19"1 1/8"€443.83
OSG 28631400 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGY 286314003/4"23/4"25°4"28630.09"1 1/8"€447.29
OSG 28631300 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGZ 286313003/4"23/4"25°4"28630.06"1 1/8"€447.29
OSG 28632100 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WJZ 286321007/8"27/8"25°4"28633/25"1.312"€658.20
OSG 28632200 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WKA 286322007/8"27/8"25°4"28630.19"1.312"€653.10
OSG 28631900 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WKB 286319007/8"27/8"25°4"28630.06"1.312"€658.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 82201821 Corner Radius End Mill, 4 Flutes, 7/16 Inch Milling Dia, 35/64 Inch Length Of Cut
€176.70 /unit