Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 82002821 Square End Mill, Center Cutting, 4 Flutes, 3/4 Inch Milling Dia, 1 5/8 Inch Length Of Cut | CT6ULK

OSG 82002821 Square End Mill, Center Cutting, 4 Flutes, 3/4 Inch Milling Dia, 1 5/8 Inch Length Of Cut

Item: CT6ULK Model: 82002821Cross Ref: 56GD07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 5/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
Flute TypeSpiral
List Number8200
MaterialCarbide
Milling Dia.3/4"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes4
Overall Length4"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, K, M, P
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application Iso CodeH, N, P, S
Shank Dia.3/4"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut1 5/8"
Max. Helix Angle40°
Measurement SystemFractional Inch
Milling Diameter3/4"
Min. Helix Angle37°
Shank Diameter3/4"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberOverall LengthHelix AngleCutting LengthEnd Mill StylePrice
OSG 402-1000 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CT6RXY 402-10001"21"4024"30°1 1/2"Square€278.05
OSG 402-2500 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6RZX 402-25001/4"21/4"4022 1/2"30°3/4"Square€23.52
OSG 402-1250 Square End Mill, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia, 1/2 Inch Length Of Cut | CT6TAH 402-12501/8"21/8"4021 1/2"30°1/2"Square€13.38
OSG 402-4062 Square End Mill, Center Cutting, 2 Flutes, 13/32 Inch Milling Dia, 1 Inch Length Of Cut | CT6TCH 402-40620.406"20.438"4022 3/4"30°1"Square€57.49
OSG 402-9843 Square End Mill, Center Cutting, 2 Flutes, 25 mm Milling Dia, 38 mm Length Of Cut | CT6TDV 402-984325 mm225 mm402102 mm30°38 mmSquare€259.21
OSG 402-1875 Square End Mill, Center Cutting, 2 Flutes, 3/16 Inch Milling Dia, 5/8 Inch Length Of Cut | CT6TFU 402-18750.188"20.188"4022"30°5/8"Square€19.02
OSG 402-7500 Square End Mill, Center Cutting, 2 Flutes, 3/4 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT6TGB 402-75003/4"23/4"4024"30°1 1/2"Square€167.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 82002821 Square End Mill, Center Cutting, 4 Flutes, 3/4 Inch Milling Dia, 1 5/8 Inch Length Of Cut
€329.46 /unit