Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 803-7501-60 Carbide Bur 19mm Cut Diameter RH Cut | AH3ZJN 33ZR14

OSG 803-7501-60 Carbide Bur 19mm Cut Diameter RH Cut

Item: AH3ZJN Model: 803-7501-60Cross Ref: 33ZR14
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.19 mm
Cutting Edge TypeRight Hand
Cutting Length25 mm
End TypeRadius
Head MaterialCarbide
Head ShapeTree
List Number803
Max. Rpm40000 RPM
Overall Length50 mm
Shank MaterialHardened Steel
Shank Size6"
ShapeRound Nose Tree
Trade NumberSF-14
Cut TypeDouble
Head Diameter19 mm
Head Length31 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.59
Ship length (cm)6.35
Ship width (cm)1.59
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizeHead Dia.Head ShapeEnd TypeHead MaterialPrice
OSG 803-2362 Carbide Bur 6mm Cut Diameter RH Cut | AH3ZHZ 33ZR01 803-2362SF-175000 RPM16 mm6"-TreeRadiusCarbide€36.30
OSG 803-2500 Carbide Bur Round Nose Tree 1/4 Inch | AH3ZJA 33ZR02 803-2500SF-170000 RPM5/8"1/4"1/4"TreeRadiusCarbide€33.70
OSG 803-3750 Carbide Bur Round Nose Tree 3/8 Inch | AH3ZJB 33ZR03 803-3750SF-363000 RPM3/4"1/4"3/8"TreeRadiusCarbide€33.91
OSG 803-3750-60 Carbide Bur 9mm Cut Diameter RH Cut | AH3ZJC 33ZR04 803-3750-60SF-365000 RPM19 mm6"-TreeRadiusCarbide€41.33
OSG 803-5000 Carbide Bur Round Nose Tree 1/2 Inch | AH3ZJD 33ZR05 803-5000SF-550000 RPM1"1/4"1/2"TreeRadiusCarbide€61.21
OSG 803-5000-60 Carbide Bur 12mm Cut Diameter RH Cut | AH3ZJE 33ZR06 803-5000-60SF-555000 RPM25 mm6"-TreeRadiusCarbide€64.13
OSG 803-5001 Carbide Bur Round Nose Tree 1/2 Inch | AH3ZJF 33ZR07 803-5001SF-1350000 RPM3/4"1/4"1/2"TreeRadiusCarbide€54.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 803-7501-60 Carbide Bur 19mm Cut Diameter RH Cut
€157.69 /unit