Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 800-8010-30 Carbide Bur 3mm Cut Diameter RH Cut | AH4ADW 33ZW40

OSG 800-8010-30 Carbide Bur 3mm Cut Diameter RH Cut

Item: AH4ADW Model: 800-8010-30Cross Ref: 33ZW40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
Angle12°
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.3 mm
Cutting Edge TypeRight Hand
Cutting Length3 1/2"
End TypeRadius
Head MaterialCarbide
Head ShapeOval
List Number800
Max. Rpm80000 RPM
Overall Length38 mm
Shank MaterialCarbide
Shank Size3"
ShapeEgg
Trade NumberSE-41

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizeHead Dia.AngleHead ShapeEnd TypePrice
OSG 806-2362 Carbide Bur 6mm Cut Diameter RH Cut | AH3ZNV 33ZT14 806-2362SE-175000 RPM9 mm6"--OvalRadius€37.07
OSG 806-2500 Carbide Bur Egg 1/4 Inch | AH3ZNW 33ZT15 806-2500SE-170000 RPM3/8"1/4"1/4"-OvalRadius€37.07
OSG 806-3750 Carbide Bur Egg 3/8 Inch | AH3ZNX 33ZT16 806-3750SE-363000 RPM5/8"1/4"3/8"-OvalRadius€35.45
OSG 806-3750-60 Carbide Bur 9mm Cut Diameter RH Cut | AH3ZNY 33ZT17 806-3750-60SE-365000 RPM16 mm6"--OvalRadius€40.77
OSG 806-5000 Carbide Bur Egg 1/2 Inch | AH3ZNZ 33ZT18 806-5000SE-550000 RPM7/8"1/4"1/2"-OvalRadius€54.97
OSG 806-5000-60 Carbide Bur 12mm Cut Diameter RH Cut | AH3ZPA 33ZT19 806-5000-60SE-555000 RPM22 mm6"--OvalRadius€63.67
OSG 806-6250 Carbide Bur Egg 5/8 Inch | AH3ZPB 33ZT20 806-6250SE-640000 RPM1"1/4"5/8"-OvalRadius€80.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 800-8010-30 Carbide Bur 3mm Cut Diameter RH Cut
€18.31 /unit