Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 800-8005-30 Carbide Bur 3mm Cut Diameter RH Cut | AH4ADQ 33ZW35

OSG 800-8005-30 Carbide Bur 3mm Cut Diameter RH Cut

Item: AH4ADQ Model: 800-8005-30Cross Ref: 33ZW35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.3 mm
Cutting Edge TypeRight Hand
Cutting Length12 mm
End TypePointed
Head MaterialCarbide
Head ShapeTree
List Number800
Max. Rpm80000 RPM
Overall Length50 mm
Shank MaterialCarbide
Shank Size6"
ShapePointed Tree
Trade NumberSG-44
CoatingBright (Uncoated)
Cut TypeDouble
Head Diameter3 mm
Head Length12 mm
Maximum Operating Speed80000 RPM
Shank Diameter3 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelHead ShapeTrade NumberEnd TypeCutting LengthShank SizeMax. RpmHead MaterialHead Dia.Price
OSG 800-8005 Carbide Bur Pointed Tree 1/8 Inch | AH4ACU 33ZW15 800-8005TreeSG-44Pointed1/2"1/8"80000 RPMCarbide1/8"€16.32
OSG 800-8006 Carbide Bur Pointed Tree 1/8 Inch | AH4ACV 33ZW16 800-8006TreeSF-42Radius1/2"1/8"80000 RPMCarbide1/8"€16.32
OSG 800-8020 Carbide Bur Pointed Tree 1/8 Inch | AH4ADK 33ZW30 800-8020FlameSH-41-1/4"1/8"80000 RPMCarbide1/8"€16.32
OSG 800-8006-30 Carbide Bur 3mm Cut Diameter RH Cut | AH4ADR 33ZW36 800-8006-30TreeSF-42Radius12 mm6"80000 RPMCarbide-€16.32
OSG 800-8020-30 Carbide Bur 3mm Cut Diameter RH Cut | AH4AEG 33ZW50 800-8020-30FlameSH-41-6"6"80000 RPMCarbide-€16.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 800-8005-30 Carbide Bur 3mm Cut Diameter RH Cut
€17.28 /unit