Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 750031416 Drill Reamer, 5/16 Inch Drill Bit Size, 46.00 mm Flute Lg, 15.60 mm Taper Lg | CT4YWN

OSG 750031416 Drill Reamer, 5/16 Inch Drill Bit Size, 46.00 mm Flute Lg, 15.60 mm Taper Lg

Item: CT4YWN Model: 750031416Cross Ref: 35DP19
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€362.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill
ApplicationThrough Hole
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.3125
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit MaterialSolid Carbide
Drill Bit Point Angle118°
Drill Bit Size5/16"
FinishDiamond , Diamond Film
Flute Length46 mm
Flute TypeStraight
MaterialCarbide
Material GradeHigh Performance
Number Of Flutes2
Overall Length4"
Primary Material ApplicationCarbon Fiber
Primary Material Application Iso CodeO
Reamer Size5/16"
Shank Dia.0.314"
Shank Length2.189"
Shank TypeStraight
Spiral DirectionNeutral
System Of MeasurementFractional Inch , Imperial
Taper Length15.6 mm
Finish - MachiningDiamond
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishOverall LengthDrill Bit Point AngleShank Dia.Coolant FedDecimal EquivalentFlute LengthFlute TypePrice
OSG 750019416 Drill Reamer, #11 Drill Bit Size, 1 1/8 Inch Flute Lg, 9.60 mm Taper Lg | CT4YVH 750019416Diamond3"118°0.192"Non Coolant Through0.1911 1/8"Straight€235.41
OSG 750019716 Drill Reamer, #11 Drill Bit Size, 1 13/16 Inch Flute Lg, 9.60 mm Taper Lg | CT4YVJ 750019716Diamond6"118°0.192"Non Coolant Through0.1911.812"Straight€289.74
OSG 750019516 Drill Reamer, #11 Drill Bit Size, 1 13/16 Inch Flute Lg, 9.60 mm Taper Lg | CT4YVK 750019516Diamond4"118°0.192"Non Coolant Through0.1911.812"Straight€258.02
OSG 750019116 Drill Reamer, #11 Drill Bit Size, 1 55/64 Inch Flute Lg, 9.50 mm Taper Lg | CT4YVL 750019116Diamond6"118°0.19"Non Coolant Through0.1911.859"Straight€300.07
OSG 750019016 Drill Reamer, #11 Drill Bit Size, 1 55/64 Inch Flute Lg, 9.50 mm Taper Lg | CT4YVM 750019016Diamond4"118°0.19"Non Coolant Through0.1911.859"Straight€267.22
OSG 750019316 Drill Reamer, #11 Drill Bit Size, 1 55/64 Inch Flute Lg, 9.60 mm Taper Lg | CT4YVN 750019316Diamond6"118°0.191"Non Coolant Through0.1911.859"Straight€289.74
OSG 750019216 Drill Reamer, #11 Drill Bit Size, 1 55/64 Inch Flute Lg, 9.60 mm Taper Lg | CT4YVP 750019216Diamond4"118°0.191"Non Coolant Through0.1911.859"Straight€267.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 750031416 Drill Reamer, 5/16 Inch Drill Bit Size, 46.00 mm Flute Lg, 15.60 mm Taper Lg
€362.68 /unit