Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 750016216 Drill Reamer, #20 Drill Bit Size, 1 37/64 Inch Flute Lg, 8.10 mm Taper Lg | CT4YVT

OSG 750016216 Drill Reamer, #20 Drill Bit Size, 1 37/64 Inch Flute Lg, 8.10 mm Taper Lg

Item: CT4YVT Model: 750016216Cross Ref: 35DP01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€302.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill
ApplicationThrough Hole
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.161
Drill Bit Dimension TypeWire
Drill Bit MaterialSolid Carbide
Drill Bit Point Angle118°
FinishDiamond , Diamond Film
Flute Length1.578"
Flute TypeStraight
MaterialCarbide
Material GradeHigh Performance
Number Of Flutes2
Overall Length6"
Primary Material ApplicationCarbon Fiber
Primary Material Application Iso CodeO
Shank Dia.0.162"
Shank Length7.422"
Shank TypeStraight
Size#20
Spiral DirectionNeutral
System Of MeasurementWire
Taper Length8.1 mm
Drill Bit Size#20
Finish - MachiningDiamond
Material - MachiningCarbide
Measurement SystemWire
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishOverall LengthDrill Bit Point AngleShank Dia.Coolant FedDecimal EquivalentFlute LengthFlute TypePrice
OSG 750019416 Drill Reamer, #11 Drill Bit Size, 1 1/8 Inch Flute Lg, 9.60 mm Taper Lg | CT4YVH 750019416Diamond3"118°0.192"Non Coolant Through0.1911 1/8"Straight€235.41
OSG 750019716 Drill Reamer, #11 Drill Bit Size, 1 13/16 Inch Flute Lg, 9.60 mm Taper Lg | CT4YVJ 750019716Diamond6"118°0.192"Non Coolant Through0.1911.812"Straight€289.74
OSG 750019516 Drill Reamer, #11 Drill Bit Size, 1 13/16 Inch Flute Lg, 9.60 mm Taper Lg | CT4YVK 750019516Diamond4"118°0.192"Non Coolant Through0.1911.812"Straight€258.02
OSG 750019116 Drill Reamer, #11 Drill Bit Size, 1 55/64 Inch Flute Lg, 9.50 mm Taper Lg | CT4YVL 750019116Diamond6"118°0.19"Non Coolant Through0.1911.859"Straight€300.07
OSG 750019016 Drill Reamer, #11 Drill Bit Size, 1 55/64 Inch Flute Lg, 9.50 mm Taper Lg | CT4YVM 750019016Diamond4"118°0.19"Non Coolant Through0.1911.859"Straight€267.22
OSG 750019316 Drill Reamer, #11 Drill Bit Size, 1 55/64 Inch Flute Lg, 9.60 mm Taper Lg | CT4YVN 750019316Diamond6"118°0.191"Non Coolant Through0.1911.859"Straight€289.74
OSG 750019216 Drill Reamer, #11 Drill Bit Size, 1 55/64 Inch Flute Lg, 9.60 mm Taper Lg | CT4YVP 750019216Diamond4"118°0.191"Non Coolant Through0.1911.859"Straight€267.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 750016216 Drill Reamer, #20 Drill Bit Size, 1 37/64 Inch Flute Lg, 8.10 mm Taper Lg
€302.46 /unit