Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 70401416 Square End Mill, Center Cutting, 4 Flutes, 3/8 Inch Milling Dia, 7/8 Inch Length Of Cut | CT6UNF

OSG 70401416 Square End Mill, Center Cutting, 4 Flutes, 3/8 Inch Milling Dia, 7/8 Inch Length Of Cut

Item: CT6UNF Model: 70401416Cross Ref: 2WDN3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€319.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length7/8"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishDiamond
GradeHigh Performance
Hardened CompatibilityNo
Helix Angle30°
List Number7040
MaterialCarbide
Material Grade - MachiningHigh Performance
Milling Dia.3/8"
Non Ferrous (n) CompatibilityYes
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationAluminum, Graphite
Primary Material Application Iso CodeN, O
Shank Dia.3/8"
Shank TypeStraight
Stainless (m) CompatibilityNo
Steel (p) CompatibilityNo
Super Alloy (s) CompatibilityNo
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut7/8"
Material GradeHigh Performance
Measurement SystemFractional Inch
Milling Diameter3/8"
Shank Diameter3/8"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishOverall LengthHelix AngleGradeList NumberPrice
OSG 20226100 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT6RYC 202261001"21"Bright, Uncoated5"30°High Performance2022€447.49
OSG 36210014 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT6RYQ 362100141/2"21/2"WXL3 1/2"30°Micro Grain Carbide3621€163.75
OSG 20224900 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT6RYR 202249001/2"21/2"Bright, Uncoated3"30°High Performance2022€86.94
OSG 20221700 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6RZY 202217001/4"21/4"Bright, Uncoated2 1/2"30°High Performance2022€40.87
OSG 36210009 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6RZZ 362100091/4"21/4"WXL2 1/2"30°Micro Grain Carbide3621€61.88
OSG 20220100 Square End Mill, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CT6TAU 202201001/8"21/8"Bright, Uncoated1 1/2"30°High Performance2022€22.31
OSG 36210007 Square End Mill, Center Cutting, 2 Flutes, 3/16 Inch Milling Dia, 9/16 Inch Length Of Cut | CT6TFW 362100070.188"20.188"WXL2 1/4"30°Micro Grain Carbide3621€49.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 70401416 Square End Mill, Center Cutting, 4 Flutes, 3/8 Inch Milling Dia, 7/8 Inch Length Of Cut
€319.35 /unit