Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 653022812 Extra Long Drill Bit, 5.80 mm Drill Bit Size, 6 mm Shank Dia, 128 mm Overall Length | CT6APB

OSG 653022812 Extra Long Drill Bit, 5.80 mm Size, 6 mm Shank Dia, 128 mm Overall Length

Item: CT6APB Model: 653022812Cross Ref: 405U98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.2283
Depth X Dia. Ratio10xd
Drill Bit Dimension TypeMetric
Drill Bit FinishEgias
Drill Bit Point Angle140°
Drill Bit Point TypeX Thinning Point
Drill Bit Size5.8 mm
Drill Diameter Tolerance-0.038 mm to -0.02 mm
Drill Length ClassExtra Long
FinishEgiAs
Flute Length78 mm
Flute TypeSpiral
GradeHigh Performance
List Number6530
MaterialCarbide , Solid Carbide
Max. Drilling Depth78 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length128 mm
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeH, K, M, P
Secondary Material ApplicationAluminum, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, N, S
Shank Dia.6 mm
Shank Length50 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Depth:dia. Ratio10xD
Finish - MachiningEgiAs
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth78 mm
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentDrill Bit SizeOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 8710480 Extra Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 115 mm Overall Length | CT4ZZB 87104800.189#12115 mm6 mm65 mm€202.99
OSG 8712480 Extra Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 140 mm Overall Length | CT4ZZC 87124800.189#12140 mm6 mm90 mm€353.63
OSG 8714480 Extra Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 165 mm Overall Length | CT4ZZD 87144800.189#12165 mm6 mm115 mm€528.96
OSG 8716480 Extra Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 215 mm Overall Length | CT4ZZE 87164800.189#12215 mm6 mm165 mm€704.86
OSG 8710470 Extra Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 115 mm Overall Length | CT4ZZH 87104700.185#13115 mm6 mm65 mm€202.99
OSG 8646450 Extra Long Drill Bit, #16 Drill Bit Size, 5 mm Shank Dia, 165 mm Overall Length | CT4ZZK 86464500.177#16165 mm5 mm110 mm€377.30
OSG 653016012 Extra Long Drill Bit, #20 Drill Bit Size, 6 mm Shank Dia, 115 mm Overall Length | CT4ZZL 6530160120.161#20115 mm6 mm55 mm€198.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 653022812 Extra Long Drill Bit, 5.80 mm Size, 6 mm Shank Dia, 128 mm Overall Length
€232.65 /unit