Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 652021311 Taper Length Drill Bit, #3 Drill Bit Size, 60 mm Flute Length, 6.40 mm Shank Dia | CT6XVA

OSG 652021311 Taper Length Drill Bit, #3 Drill Bit Size, 60 mm Flute Length, 6.40 mm Shank Dia

Item: CT6XVA Model: 652021311Cross Ref: 405T43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
Coolant FedCoolant Through
Coolant ThroughYes
Cutting DirectionRight Hand
Decimal Equivalent0.213
Depth X Dia. Ratio8xd
Drill Bit Dimension TypeWire
Drill Bit FinishEgias
Drill Bit MaterialSolid Carbide
Drill Length ClassTaper Length
FinishEgiAs
Flute Length60 mm
Flute TypeSpiral
GradeHigh Performance
Helix Angle30°
List Number6520
MaterialCarbide
Max. Drilling Depth60 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length115 mm
Point Angle140°
Point TypeX Thinning Point
Primary Material ApplicationHardened Steel, Steel, Titanium, Tool And Die Steel
Primary Material Application Iso CodeH1, H3, K, P, S3
Secondary Material ApplicationAluminum, Inconel, Stainless Steel
Secondary Material Application Iso CodeH3, M, N, S2, S3
Shank Dia.6.4 mm
Shank Length55 mm
Shank TypeStraight
Sheeter DrillNo
Size#3
System Of MeasurementWire
Depth:dia. Ratio8xD
Drill Bit Point Angle140°
Drill Bit Point TypeX Thinning Point
Drill Bit Size#3
Drill Diameter Tolerance+0.000, -0.018 mm
Finish - MachiningEgiAs
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth60 mm
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthOverall LengthFinishMax. Drilling DepthShank Dia.GradePrice
OSG HP258-1890 Taper Length Drill Bit, #12 Drill Bit Size, 50 mm Flute Length, 6 mm Shank Dia | CT6XUR HP258-18900.189Coolant Through50 mm90 mmTiAlN50 mm6 mmGeneral Purpose€134.76
OSG 8704480 Taper Length Drill Bit, #12 Drill Bit Size, 53 mm Flute Length, 6 mm Shank Dia | CT6XUT 87044800.189Coolant Through53 mm105 mmEgiAs53 mm6 mmHigh Performance€197.71
OSG HP258-1850 Taper Length Drill Bit, #13 Drill Bit Size, 45 mm Flute Length, 6 mm Shank Dia | CT6XUU HP258-18500.185Coolant Through45 mm85 mmTiAlN45 mm6 mmGeneral Purpose€134.76
OSG 8704470 Taper Length Drill Bit, #13 Drill Bit Size, 52 mm Flute Length, 6 mm Shank Dia | CT6XUV 87044700.185Coolant Through52 mm105 mmEgiAs52 mm6 mmHigh Performance€197.71
OSG HP258-1610 Taper Length Drill Bit, #20 Drill Bit Size, 45 mm Flute Length, 6 mm Shank Dia | CT6XUW HP258-16100.161Coolant Through45 mm85 mmTiAlN50 mm6 mmGeneral Purpose€131.95
OSG 652016011 Taper Length Drill Bit, #20 Drill Bit Size, 45 mm Flute Length, 6 mm Shank Dia, Carbide | CT6XUX 6520160110.161Coolant Through45 mm105 mmEgiAs45 mm6 mmHigh Performance€193.42
OSG HP258-1496 Taper Length Drill Bit, #25 Drill Bit Size, 45 mm Flute Length, 4 mm Shank Dia | CT6XUY HP258-14960.1495Coolant Through45 mm85 mmTiAlN45 mm4 mmGeneral Purpose€129.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 652021311 Taper Length Drill Bit, #3 Drill Bit Size, 60 mm Flute Length, 6.40 mm Shank Dia
€227.64 /unit