Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 63703 Spotting Drill Bit, 3.00 mm Drill Bit Size, 11.00 mm Flute Lg, 48.00 mm Lg, Tin Finish | CT6QAQ

OSG 63703 Spotting Drill Bit, 3.00 mm Drill Bit Size, 11.00 mm Flute Lg, 48.00 mm Lg, Tin Finish

Item: CT6QAQ Model: 63703Cross Ref: 34ZT26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpotting Drill Bit
Body Dia.3 mm
Cutting DirectionRight Hand
Decimal Equivalent0.1181
Drill Bit Point Angle60°
FinishTin
Flute Length11 mm
Flute TypeSpiral
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length48 mm
Primary Material ApplicationSteel
Size3 mm
System Of MeasurementMetric
Cutting Direction - MachiningRight Hand
Drill Bit Size3 mm
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Measurement SystemMetric
Primary Material Application Iso CodeP2

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit Point AngleSizeFinishFlute LengthOverall LengthPrimary Material ApplicationDecimal EquivalentBody Dia.Price
OSG 63660 Spot Drill, 10.00 mm Drill Bit Size, 30.00 mm Flute Lg, 93.00 mm Lg, Tin Finish | CT6PZX 63660120°10 mmTin30 mm93 mmSteel0.3937-€51.05
OSG 62926 Spot Drill, 6.00 mm Drill Bit Size, 20.00 mm Flute Lg, 72.00 mm Lg, Bright Finish | CT6PZY 62926120°6 mmBright, Uncoated20 mm72 mmSteel0.2362-€14.75
OSG 62910 Spotting Drill Bit, 10.00 mm Drill Bit Size, 30.00 mm Flute Lg, 93.00 mm Lg, 2 Flutes | CT6PZZ 6291090°10 mmBright, Uncoated30 mm93 mmSteel0.393710 mm€28.40
OSG 62912 Spotting Drill Bit, 12.00 mm Drill Bit Size, 36.00 mm Flute Lg, 108.00 mm Lg | CT6QAA 6291290°12 mmBright, Uncoated36 mm108 mmSteel0.472412 mm€40.79
OSG 62932 Spotting Drill Bit, 12.00 mm Drill Bit Size, 36.00 mm Flute Lg, 108.00 mm Lg, 2 Flutes | CT6QAB 62932120°12 mmBright, Uncoated36 mm108 mmAll Materials0.472412 mm€40.51
OSG 63612 Spotting Drill Bit, 12.00 mm Drill Bit Size, 36.00 mm Flute Lg, 108.00 mm Lg, Tin Finish | CT6QAC 6361290°12 mmTin36 mm108 mmAll Materials0.472412 mm€78.87
OSG 63662 Spotting Drill Bit, 12.00 mm Drill Bit Size, 36.00 mm Flute Lg, 108.00 mm Lg, Tin Finish | CT6QAD 63662120°12 mmTin36 mm108 mmSteel0.472412 mm€78.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 63703 Spotting Drill Bit, 3.00 mm Drill Bit Size, 11.00 mm Flute Lg, 48.00 mm Lg, Tin Finish
€22.43 /unit