Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 61557 Screw Machine Drill Bit, 5.70 mm Drill Bit Size, 28 mm Flute Length, 72 mm Overall Length | CT6JWT

OSG 61557 Screw Machine Drill Bit, 5.70 mm Size, 28 mm Flute Length, 72 mm Overall Length

Item: CT6JWT Model: 61557Cross Ref: 3CHV9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2244
Depth X Dia. Ratio3xd
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Bit Point Angle120°
Drill Bit Point TypeFacet
Drill Bit Size5.7 mm
Drill Length ClassScrew Machine Length
FinishTin
Flute Length28 mm
Flute TypeSpiral
GradeHeavy Duty , High Performance
List Number1100
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length72 mm
Primary Material ApplicationAluminum, Stainless Steel, Steel
Primary Material Application Iso CodeM, N, P
Secondary Material ApplicationMedium Carbon Steel, Stainless Steel
Secondary Material Application Iso CodeM, P
Shank Dia.6 mm
Shank Length44 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Depth:dia. Ratio3xD
Drill Diameter Tolerance+0.000, -0.018 mm
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Measurement SystemMetric
Shank Diameter6 mm
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 8595579 Screw Machine Drill Bit, #1 Drill Bit Size, 28 mm Flute Length | CT6GVE 8595579#10.22872 mm6 mm-€54.93
OSG 11553015 Screw Machine Drill Bit, #1 Drill Bit Size, 28 mm Flute Length | CT6GVF 11553015#10.22872 mm6 mm-€57.71
OSG 859557911 Screw Machine Drill Bit, #1 Drill Bit Size, 28 mm Flute Length, 72 mm Overall Length | CT6GVH 859557911#10.22872 mm6 mm-€60.25
OSG 8595486 Screw Machine Drill Bit, #11 Drill Bit Size, 26 mm Flute Length | CT6GVP 8595486#110.19170 mm6 mm-€41.50
OSG 859548611 Screw Machine Drill Bit, #11 Drill Bit Size, 26 mm Flute Length, 70 mm Overall Length | CT6GVQ 859548611#110.19170 mm6 mm-€44.65
OSG 6154811 Screw Machine Drill Bit, #12 Drill Bit Size, 26 mm Flute Length, 70 mm Overall Length | CT6GVU 6154811#120.18970 mm6 mm-€42.97
OSG 6154711 Screw Machine Drill Bit, #13 Drill Bit Size, 24 mm Flute Length, 68 mm Overall Length | CT6GWG 6154711#130.18568 mm6 mm-€40.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 61557 Screw Machine Drill Bit, 5.70 mm Size, 28 mm Flute Length, 72 mm Overall Length
€51.58 /unit