Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 5934200 Tapered End Mill, Cobalt, BrigHeight Uncoated, 2 Deg Taper Angle per Side | CT6YGF

OSG 5934200 Tapered End Mill, Cobalt, BrigHeight Uncoated, 2 Deg Taper Angle per Side

Item: CT6YGF Model: 5934200Cross Ref: 35DL02
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapered End Mill
Cutting DirectionRight Hand
Cutting Length3/4"
End Mill Cutting TypeCenter Cutting
End Mill StyleTapered
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle25°
Included Angle
Large End Dia.0.188"
List Number593
MaterialCobalt
Number Of Flutes3
Overall Length2"
Primary Material ApplicationSteel
Secondary Material ApplicationGeneral Purpose
Shank Dia.0.188"
Shank TypeWeldon
System Of MeasurementImperial
Taper Angle Per Side
Tip Dia.1/8"
Finish - MachiningBright (Uncoated)
Length Of Cut3/4"
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeH, K, M, N, S
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthGradeMaterialFinishNumber Of FlutesPrimary Material ApplicationCutting LengthIncluded AnglePrice
OSG 45810026 Tapered End Mill, Carbide, WXS, 0.5 Deg Taper Angle per Side, 1/32 Inch Tip Dia | CT6YEG 4581002655 mmMicro GrainCarbideWXS4All Materials8 mm€230.42
OSG 45810144 Tapered End Mill, Carbide, WXS, 0.5 Deg Taper Angle per Side, 5/64 Inch Tip Dia | CT6YEH 4581014455 mmMicro GrainCarbideWXS4All Materials25 mm€207.41
OSG 45810152 Tapered End Mill, Carbide, WXS, 0.7 Deg Taper Angle per Side, 5/64 Inch Tip Dia | CT6YEJ 4581015255 mmMicro GrainCarbideWXS4All Materials20 mm€219.32
OSG 45810154 Tapered End Mill, Carbide, WXS, 0.7 Deg Taper Angle per Side, 5/64 Inch Tip Dia | CT6YEK 4581015455 mmMicro GrainCarbideWXS4All Materials25 mm€217.06
OSG 45810035 Tapered End Mill, Carbide, WXS, 1.5 Deg Taper Angle per Side, 1/32 Inch Tip Dia | CT6YEL 4581003545 mmMicro GrainCarbideWXS4All Materials8 mm€226.92
OSG 45810175 Tapered End Mill, Carbide, WXS, 1.5 Deg Taper Angle per Side, 3/32 Inch Tip Dia | CT6YEM 4581017550 mmMicro GrainCarbideWXS4All Materials16 mm€247.97
OSG 45810180 Tapered End Mill, Carbide, WXS, 1.5 Deg Taper Angle per Side, 3/32 Inch Tip Dia | CT6YEN 4581018055 mmMicro GrainCarbideWXS4All Materials25 mm€247.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 5934200 Tapered End Mill, Cobalt, BrigHeight Uncoated, 2 Deg Taper Angle per Side
€69.53 /unit