Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 45810175 Tapered End Mill, Carbide, WXS, 1.5 Deg Taper Angle per Side, 3/32 Inch Tip Dia | CT6YEM

OSG 45810175 Tapered End Mill, Carbide, WXS, 1.5 Deg Taper Angle per Side, 3/32 Inch Tip Dia

Item: CT6YEM Model: 45810175Cross Ref: 54LG27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapered End Mill
Corner Radius1.25 mm
Cutting DirectionRight Hand
Cutting Length16 mm
Dimension TypeMetric
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
End Mill StyleTapered
FinishWXS
GradeMicro Grain
Helix Angle25°
Included Angle
Large End Dia.3.27 mm
Length Below Shank5/8"
List Number4581
MaterialCarbide
Material ApplicationAlloy Steel, Carbon Steel, Cast Iron, Die Steel, Hardeneded Steel
Material Grade - MachiningMicro Grain
Number Of Flutes4
Overall Length50 mm
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P, S
Shank Dia.4 mm
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementMetric
Taper Angle Per Side1.5°
Tip Dia.0.094" , 3/32"
Finish - MachiningWXS
Length Of Cut16 mm
Material - MachiningCarbide
Material ApplicationsAlloy Steel, Carbon Steel, Cast Iron, Die Steel, Hardeneded Steel
Measurement SystemMetric
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthGradeMaterialFinishNumber Of FlutesPrimary Material ApplicationCutting LengthIncluded AnglePrice
OSG 45810026 Tapered End Mill, Carbide, WXS, 0.5 Deg Taper Angle per Side, 1/32 Inch Tip Dia | CT6YEG 4581002655 mmMicro GrainCarbideWXS4All Materials8 mm€230.42
OSG 45810144 Tapered End Mill, Carbide, WXS, 0.5 Deg Taper Angle per Side, 5/64 Inch Tip Dia | CT6YEH 4581014455 mmMicro GrainCarbideWXS4All Materials25 mm€207.41
OSG 45810152 Tapered End Mill, Carbide, WXS, 0.7 Deg Taper Angle per Side, 5/64 Inch Tip Dia | CT6YEJ 4581015255 mmMicro GrainCarbideWXS4All Materials20 mm€219.32
OSG 45810154 Tapered End Mill, Carbide, WXS, 0.7 Deg Taper Angle per Side, 5/64 Inch Tip Dia | CT6YEK 4581015455 mmMicro GrainCarbideWXS4All Materials25 mm€217.06
OSG 45810035 Tapered End Mill, Carbide, WXS, 1.5 Deg Taper Angle per Side, 1/32 Inch Tip Dia | CT6YEL 4581003545 mmMicro GrainCarbideWXS4All Materials8 mm€226.92
OSG 45810180 Tapered End Mill, Carbide, WXS, 1.5 Deg Taper Angle per Side, 3/32 Inch Tip Dia | CT6YEN 4581018055 mmMicro GrainCarbideWXS4All Materials25 mm€247.97
OSG 45810078 Tapered End Mill, Carbide, WXS, 1.5 Deg Taper Angle per Side, 3/64 Inch Tip Dia | CT6YEP 4581007845 mmMicro GrainCarbideWXS4All Materials12 mm€207.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 45810175 Tapered End Mill, Carbide, WXS, 1.5 Deg Taper Angle per Side, 3/32 Inch Tip Dia
€266.02 /unit