Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 5823300 Square End Mill, 2 Flutes, 21 mm Milling Dia, 39.68 mm Length Of Cut | CT6QDG

OSG 5823300 Square End Mill, 2 Flutes, 21 mm Milling Dia, 39.68 mm Length Of Cut

Item: CT6QDG Model: 5823300Cross Ref: 35DM47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length39.68 mm
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeDouble End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number582
MaterialCobalt
Milling Dia.21 mm
Number Of Flutes2
Overall Length139.7 mm
Primary Material ApplicationSteel
Shank Dia.22.22 mm
Shank TypeWeldon Flat
System Of MeasurementMetric
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Length Of Cut39.68 mm
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemMetric
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.FinishEnd Mill Cutting TypeOverall LengthMilling Dia.Number Of FlutesList NumberGradePrice
OSG 5221105 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 13/16 Inch Length Of Cut | CT6QBK 52211051/2"TinCenter Cutting3 3/4"1/2"2522General Purpose€90.72
OSG 5221100 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 13/16 Inch Length Of Cut | CT6QBL 52211001/2"Bright, UncoatedCenter Cutting3 3/4"1/2"2522General Purpose€66.33
OSG 5220300 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CT6QBP 52203003/8"Bright, UncoatedCenter Cutting3 1/8"1/4"2522General Purpose€42.42
OSG 5220305 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CT6QBQ 52203053/8"TinCenter Cutting3 1/8"1/4"2522General Purpose€58.33
OSG 5627600 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/16 Inch Length Of Cut | CT6QBX 56276000.188"Bright, UncoatedCenter Cutting2"1/8"2562General Purpose€33.63
OSG 5220100 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CT6QBY 52201003/8"Bright, UncoatedCenter Cutting3.062"1/8"2522General Purpose€43.56
OSG 5220105 Square End Mill, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CT6QBZ 52201053/8"TinCenter Cutting3.062"1/8"2522General Purpose€56.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 5823300 Square End Mill, 2 Flutes, 21 mm Milling Dia, 39.68 mm Length Of Cut
€173.76 /unit