Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 5740200 Square End Mill, Center Cutting, 4 Flutes, 5/32 Inch Milling Dia, 7/16 Inch Cut | CT6UQQ

OSG 5740200 Square End Mill, Center Cutting, 4 Flutes, 5/32 Inch Milling Dia, 7/16 Inch Cut

Item: CT6UQQ Model: 5740200Cross Ref: 35DD24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
CompatibilityYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length7/16"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill MaterialHigh Speed Steel
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityYes
Helix Angle30°
List Number574
MaterialHigh Speed Steel
Material GradeGeneral Purpose
Milling Dia.5/32"
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length2 3/8"
Primary Material ApplicationAluminum, Cast Iron, Steel, Tool And Die Steel
Primary Material Application Iso CodeK, N, P
Secondary Material ApplicationAluminum, Carbon Steel, Cast Iron, Titanium
Secondary Material Application Iso CodeN, P, S
Shank Dia.3/8"
Shank TypeWeldon Flat
Stainless (m) CompatibilityYes
Super Alloy CompatibilityYes
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut7/16"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberOverall LengthFinishCutting LengthCutting TypePrice
OSG 5733900 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 5/8 Inch Cut | CT6RYE 57339001"21"5734 1/8"Bright, Uncoated1 5/8"Center Cutting€70.84
OSG 5733908 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 5/8 Inch Cut | CT6RYF 57339081"21"5734 1/8"TiCN1 5/8"Center Cutting€90.34
OSG 5731408 Square End Center Cutting, 1/2 Inch Milling Dia, 1 Inch Cut, 3 Inch Overall Length | CT6RZH 57314081/2"21/2"5733"TiCN1"Center Cutting€40.39
OSG 5731400 Square End Center Cutting, 1/2 Inch Milling Dia, 1 Inch Cut, 3 Inch Overall Length | CT6RZJ 57314001/2"21/2"5733"Bright, Uncoated1"Center Cutting€30.98
OSG 5730508 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Cut | CT6TAE 57305081/4"23/8"5732.312"TiCN1/2"Center Cutting€26.65
OSG 5730500 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Cut | CT6TAF 57305001/4"23/8"5732.312"Bright, Uncoated1/2"Center Cutting€20.42
OSG 5730108 Square End Mill, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Cut | CT6TAV 57301081/8"23/8"5732 5/16"-3/8"Center Cutting€26.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 5740200 Square End Mill, Center Cutting, 4 Flutes, 5/32 Inch Milling Dia, 7/16 Inch Cut
€28.78 /unit